Shop All Magnetic Pickup Tools
Ullman
Magnetizer/Demagnetizer, 1-1/16 in. L
Mfr # NO. 5
Zoro # G0473929
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic
- Size 1-1/16 in
- Length 1 1/16 in
- Width 1 1/16 in
- Diameter 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ullman
- MFR # NO. 5
- Zoro # G0473929
- UPC # 032513100625
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Size | 1-1/16 in |
Length | 1 1/16 in |
Width | 1 1/16 in |
Diameter | 1 1/16 in |
Extended Length | 1 3/4 in |
Magnet Depth | 1 1/16 in |
Overall Width | 1 1/8 in |
Overall Depth | 1 1/8 in |
Overall Height | 1 1/8 in |
Details
Item | Magnetizer/Demagnetizer |
Type | Magnetic |
Application | Magnetizes and Demagnetizes |
Material | Rubber |
Features | Double Magnet for Stronger Results |
Operation | Insert Tool to Back and Forth |
Magnetization Style | Insert |
Number of Openings | 1 |
Description
Magnetizer/Demagnetizer, Magnet Depth 1 1/16 in, Magnetization Hole Diameter Not Applicable, Magnetization Style Insert, Material Rubber, Number of Openings 1, Overall Depth 1 1/8 in, Overall Height 1 1/8 in, Overall Width 1 1/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16"x3/4" HSS 4 Flute Double End End Mill, Overall Length: 5-5/8" (DWCF230)
- FREUD Forstner Bit, 9/16" dia. (PB-0035)
- WRIGHT TOOL 3/4 in Drive, 42mm 12 pt Metric Socket, 12 Points (61-42MM)
- MAYHEW Smoothing Hammer, 6" (31963)
- ULLMAN Magnetic Pick-Up Tool, 5-7/8in.L, 2 lb. (NO. 15X)
- ULLMAN 8-1/4 in. to 30-1/4 in. Magnetic Pick-Up Tool, 16 lbs. (GM-2)
- ULLMAN Magnetic Pick-Up Tool, 17-1/2in.L, 2 lb. (NO. 6F)
- ULLMAN Pick-Up Tool, Mag, 7-1/2 to 33-3/4 In, 5 lb (HT-2)
- ULLMAN Spring Claw, Mag, Flex, LED, 25-3/8 In, 5 lb (16MLT)
- ULLMAN Flexible Spring Claw, 13-1/2 in. L, 10 lb. (NO. 17)
- GLOBAL INDUSTRIAL 42W Heavy Duty Magnetic Sweeper With Release Lever (641797)
- Ullman Inspection and Retrieving Tools