Shop All Magnetic Pickup Tools
Ullman
Magnetic Pick-Up Tool, 5-7/8in.L, 2 lb.
Mfr # NO. 15X
Zoro # G9992552
original price:
$10.15
26% off
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/4 in
- Features Pocket Telescopic Magnet with Neodymium Iron Boron Magnet
- Handle Type Stainless Steel
- Material Stainless Steel
- Lifting Capacity 2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ullman
- MFR # NO. 15X
- Zoro # G9992552
- UPC # 032513100700
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Width | 1/4 in |
Extended Length | 25 19/32 in |
Length | 5 7/8 in |
Diameter | 1/4 in |
Size | 5-7/8 in L x 1/4 in W |
Extended Length - Maximum | 25 5/8 in |
Head Diameter | 1/4 in |
Compressed Length | 5 5/8 in |
Description
The ULLMAN NO. 15X Magnetic Pick-Up Tool is the ideal tool for retrieving ferrous metal objects. This pocket telescopic magnet has a neodymium iron boron magnet that allows you to retrieve small ferrous metal objects. The durable stainless steel handle provides a comfortable grip and has a length of 5 7/8 in. The 1/4 in wide opening at the end of the handle is perfect for hooking onto nails, screws, bolts and other small metal objects. The ULLMAN NO. 15X Magnetic Pick-Up Tool weighs 2 lb., making it easy to carry around with you wherever you go. With its long reach and ability to lift up to 2 lb., this magnetic pick up tool will make your job easier.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 12 X 8" Safety Shield On Round Magnetic Base (4401-0517)
- KRAFT TOOL Magnesium Asphalt Rake Head, 24 (GG624-01)
- EPPINGER VDI40, Medium coupling, drilling and milling head, straight collet chuck, ER32A, PRECIFLEX (4.200.956)
- ALLPAX Packing Hook, Rigid, No. 13, 9-1/2" L (AX1228)
- ULLMAN Magnetizer/Demagnetizer, 1-1/16 in. L (NO. 5)
- ULLMAN Magnetic Pick-Up Tool, 10-9/16in.L, Vinyl (NO. 2)
- ULLMAN Flexible Spring Claw, 13-1/2 in. L, 10 lb. (NO. 17)
- ULLMAN Magnetic Pick-Up Tool, 6in.L, 1 lb. (NO. 9)
- ULLMAN 8-1/4 in. to 30-1/4 in. Magnetic Pick-Up Tool, 16 lbs. (GM-2)
- ULLMAN Magnetic Pick-Up Tool, 19 In. L, 2 lb. (NO. 4T)
- PROTO Magnetic Pick-Up Tool, 29" L (J2377XL)
- Ullman Magnetic Pickup Tools