Shop All Magnetic Pickup Tools
This Product is Discontinued
Ullman
Magnetic Pick-Up Tool, 25in.L, 2 lb. (Discontinued)
Mfr # NO. 6FL
Zoro # G9992491
This Product is Discontinued
Key Features
- Size 25 in L x 1/4 in W
- Diameter 1/2 in
- Lifting Capacity 2 lb
- Operation Manual
- Features Flexible Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ullman
- MFR # NO. 6FL
- Zoro # G9992491
- UPC # 032513101615
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Size | 25 in L x 1/4 in W |
Diameter | 1/2 in |
Length | 25 in |
Extended Length | 25 in |
Width | 1/2 in |
Compressed Length | 25 in |
Head Diameter | 1/2 in |
Extended Length - Maximum | 25 in |
Description
This Ullman Magnetic Pick-Up Tool is a great solution for retrieving ferrous metal objects. The flexible magnet on the tool makes it easy to retrieve iron and other ferrous metals. This magnetic pick up tool has a length of 25 in., width of 1/2 in., diameter of 1/2 in., and can lift up to 2 lb. It has a spring coil handle, which is made of an alnico material. The Ullman Magnetic Pick Up Tool will come in handy for your next project.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.