Shop All Magnetic Pickup Tools
Ullman
Magnetic Pick-Up Tool, 19 In. L, 2 lb.
Mfr # NO. 4T
Zoro # G9804803
original price:
$9.99
5% off
new price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic
- Size 4-1/2 in
- Length 19 in
- Diameter 1/4 in
- Extended Length 4 1/2 in to 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ullman
- MFR # NO. 4T
- Zoro # G9804803
- UPC # 032513100618
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Size | 4-1/2 in |
Length | 19 in |
Diameter | 1/4 in |
Extended Length | 4 1/2 in to 19 in |
Pickup Length | 19 in |
Head Diameter | 1/4 in |
Extended Length - Maximum | 19 in |
Compressed Length | 6 3/8 in |
Description
The ULLMAN NO. 4T Magnetic Pick-Up Tool is an essential tool for retrieving lost items. It features a durable antenna and pocket size, as well as a rotating head. This magnetic pick-up tool has a 19 in. length and 1/4 in. diameter to retrieve ferrous parts that are out of reach or too small to be picked up by hand. Made of brass plated material, the pocket size allows you to easily store it in your pocket when not in use. The rotating head allows you to adjust the angle at which you can retrieve lost items. The ULLMAN NO. 4T Magnetic Pick-Up Tool is perfect for retrieving all sorts of things around the house and work place, including nails, screws, tools and more.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT Aircat 1/2" Composite Impact Wrench, 1000-TH (1000-TH)
- WIHA 10 in, Drive Size: 1/4 in , Num. of pieces:39 (71990)
- MALCO DE18 Double Ender 1/8 in. Sheet Metal Polished Drill Bit (DE18)
- HHIP 2-1/2" No. 7 Die Stock (3900-0229)
- ULLMAN Pick-Up Tool, Mag, 8.25 to 30.25 In, 10 lb (HT-3)
- ULLMAN Flexible Spring Claw, 13-1/2 in. L, 10 lb. (NO. 17)
- ULLMAN Magnetic Pick-Up Tool, 17-1/2in.L, 2 lb. (NO. 6F)
- ULLMAN Pick-Up Tool, Mag, LED, 8 to 32-3/4 In, 8 lb (HTLP-2)
- ULLMAN Pick-Up Tool, Mag, Flex, 29 In, 5 lb (HT-2FL)
- ULLMAN Magnetic Pick-Up Tool, 5-3/4in.L, 8oz (NO. 10T)
- STORCH PRODUCTS Retrieving Magnet, 18in L x 5/16in W (T003-502)
- Ullman Magnetic Pickup Tools