Shop All Magnetic Pickup Tools
Ullman
Magnetic Pick-Up Tool, 17-1/2in.L, 2 lb.
Mfr # NO. 6F
Zoro # G9992507
original price:
$14.75
9% off
new price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Application For Retrieval of Ferrous Metal
- Width 1/4 in
- Type Alnico
- Material Spring Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ullman
- MFR # NO. 6F
- Zoro # G9992507
- UPC # 032513100632
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Diameter | 1/4 in |
Width | 1/4 in |
Size | 17-1/2 in L x 1/4 in W |
Extended Length | 17 1/2 in |
Length | 17 1/2 in |
Compressed Length | 17 1/2 in |
Head Diameter | 1/4 in |
Description
Magnetic Retrieval Tool, Compatible Thickness - Maximum 3/4 in, Compressed Length 17 1/2 in, Extended Length - Maximum Not Applicable, Flexibility Flexible, Handle Material Stainless Steel, Handle Style Straight, Head Diameter 1/4 in, Jaw Capacity 1 in, Magnetic Pull Capacity - Maximum 3 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Steel, Features Flexible Magnet, Head Type Magnet, Magnet Type Alnico, Shaft Type Fixed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive Micrometer Torque Wrench (25-250 ft.-lb.) (24340)
- LENOX Air Saw Blades 418T Bi-Metal 4 In. Long 18 Tpi (20426)
- POWERBUILT 36Pc Colored Bit Set with Aluminum Box (240378)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel (1UKF6)
- ULLMAN Magnetic Pick-Up Tool, 16-3/4inL, 1-1/2 lb (NO. 1)
- ULLMAN Magnetizer/Demagnetizer, 1-1/16 in. L (NO. 5)
- ULLMAN Spring Claw, Mag, Flex, LED, 25-3/8 In, 5 lb (16MLT)
- ULLMAN Pick-Up Tool, Mag, Flex, 21-9/16 In, 1.5 lb (No. 14x)
- ULLMAN Magnetic Pick-Up Tool, 5-3/4in.L, 8oz (NO. 10T)
- ULLMAN Pick-Up Tool, Mag, 8.25 to 30.25 In, 10 lb (HT-3)
- CENTURY DRILL & TOOL Screwdriver Bit Magnetizer (68590)
- Ullman Inspection and Retrieving Tools