Shop All Magnetic Pickup Tools
Ullman
Magnetic Pick-Up Tool, 16-3/4inL, 1-1/2 lb
Mfr # NO. 1
Zoro # G9992534
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16 3/4 in
- Lifting Capacity 1 1/2 lb
- Width 1/2 in
- Features Extends to 26-3/4 in, 3 lb lift
- Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ullman
- MFR # NO. 1
- Zoro # G9992534
- UPC # 032513100588
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Length | 16 3/4 in |
Width | 1/2 in |
Size | 16-3/4 in L x 1/4 in W |
Diameter | 1/4 in |
Extended Length | 26 3/4 in |
Compressed Length | 16 3/4 in |
Head Diameter | 1/4 in |
Extended Length - Maximum | 26 3/4 in |
Description
Magnetic Retrieval Tool, Compatible Thickness - Maximum 5/8 in, Compressed Length 16 3/4 in, Extended Length - Maximum 26 3/4 in, Handle Material Vinyl, Handle Style Straight, Head Diameter 1/4 in, Jaw Capacity 1/2 in, Magnetic Pull Capacity - Maximum 1 1/2 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Steel, Features Extends to 26-3/4 in, 3 lb lift, Head Type Magnet, Magnet Type Alnico, Shaft Type Telescoping
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Three Prong Knob with Screw, 1/4-20 Thread Size, 1.125"L, Steel (GN4C1000RT5--21)
- KO-KEN Bit Socket TORX T27 80mm 1/4 Sq. Drive (2025.80-T27)
- ZORO SELECT Annular ter, M2 HSS, 1 1/2 Dia, 1 D (4THA7)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 11/16 (55444)
- ULLMAN Pick-Up Tool w/Mirror, 10 -34.25 In, 16 lb (GMC-2)
- ULLMAN Pick-Up Tool, Mag, LED, 8 to 32-3/4 In, 8 lb (HTLP-2)
- ULLMAN 5-1/2 in. to 25-1/2 in. Magnetic Pick-Up Tool, 2.5 lbs. (HT-5)
- ULLMAN Pick-Up Tool, Mag, 8.25 to 30.25 In, 10 lb (HT-3)
- ULLMAN Spring Claw, Mag, Flex, LED, 25-3/8 In, 5 lb (16MLT)
- ULLMAN Magnetic Pick-Up Tool, 6in.L, 1 lb. (NO. 9)
- MASTER MAGNETICS Master Magnetics Inc 25in. Magnetic Telescoping Pickup Pointer 07228 (7228)
- Ullman Inspection and Retrieving Tools