Shop All Magnetic Pickup Tools
Ullman
Magnetic Pick-Up Tool, 10-9/16in.L, Vinyl
Mfr # NO. 2
Zoro # G9992525
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Retrieval of Ferrous Metal
- Lifting Capacity 1 1/2 lb
- Extended Length 14 3/4 in
- Handle Type Vinyl Handle Grip
- Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ullman
- MFR # NO. 2
- Zoro # G9992525
- UPC # 032513100595
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Extended Length | 14 3/4 in |
Width | 1/4 in |
Size | 10-9/16 in L x 1/4 in W |
Length | 10 9/16 in |
Diameter | 1/4 in |
Head Diameter | 1/4 in |
Extended Length - Maximum | 14 3/4 in |
Compressed Length | 10 5/8 in |
Description
Magnetic Retrieval Tool, Compatible Thickness - Maximum 5/8 in, Compressed Length 10 5/8 in, Extended Length - Maximum 14 3/4 in, Handle Material Vinyl, Handle Style Straight, Head Diameter 1/4 in, Jaw Capacity 5 1/2 in, Magnetic Pull Capacity - Maximum 1 1/2 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Steel, Features Extends to 14-5/8 in, 3 lb lift, Head Type Magnet, Magnet Type Alnico, Shaft Type Telescoping
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Insulated Screwdriver 5/16 in Round (INS-8175)
- PROTO Camshaft Bearing Tool (JFP18A)
- GS TOOLING 5/32" ER32 Collets (337704)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (19730)
- ULLMAN Magnetic Pick-Up Tool, 17-1/2in.L, 2 lb. (NO. 6F)
- ULLMAN Pick-Up Tool, Mag, 6.63 to 33.25 In, 2.5 lb (HT-1)
- ULLMAN Pick-Up Tool w/Mirror, 10 -34.25 In, 16 lb (GMC-2)
- ULLMAN Magnetic Pick-Up Tool, 6in.L, 1 lb. (NO. 9)
- ULLMAN Magnetizer/Demagnetizer, 1-1/16 in. L (NO. 5)
- ULLMAN Pick-Up Tool, Mag, Flex, 29 In, 5 lb (HT-2FL)
- TITAN Telescoping Magnetic Pickup Tool (TIT11663)
- Ullman Inspection and Retrieving Tools