Shop All Inspection Mirrors
Ullman
Inspection Mirror, XL Telescoping, 8in.L
Mfr # E-2
Zoro # G9992385
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type XL Telescoping
- Number of Pieces 1
- Mirror Size (In.) 1-1/4
- Shape Round
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ullman
- MFR # E-2
- Zoro # G9992385
- UPC # 032513100175
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 1-1/4 |
Length (In.) | 8 |
Mirror Diameter | 1 1/4 in |
Compressed Length | 8 in |
Details
Item | Inspection Mirror |
Type | XL Telescoping |
Number of Pieces | 1 |
Shape | Round |
Material | Glass |
Shaft Material | Stainless Steel |
Swivel Type | Swivel |
Handle Type | Cushion Grip |
Includes | Pocket Clip |
Base Type | Standard |
Mirror Adjustment - Maximum | 360 Degrees |
Mirror Surface Shape | Flat |
Shaft Type | Fixed |
Included Wheels | Wheels Not Included |
Handle Style | Straight |
Use Location | Indoor, Outdoor |
Mirror Material | Glass |
Mirror Shape | Round |
Handle Material | Vinyl |
Description
Inspection Mirror, Base Type Standard, Compressed Length 8 in, Extended Length - Maximum Not Applicable, Handle Material Vinyl, Handle Style Straight, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter 1 1/4 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Fixed, Use Location Indoor, Outdoor, Includes Pocket Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/2" x 3" (HMY.1-1/2)
- ROBERTS/Q.E.P.. 7 GroutTile Brush (20842)
- WARNER Strip N Clean Blade, 6" (794)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3.30mm (46460)
- ULLMAN Telescoping Inspection Mirror, 7/8 in. (A-2T)
- ULLMAN Inspection Mirror, XL Telescoping, 10in.L (HTC-2LM)
- ULLMAN Inspection Mirror, Telescoping, 4-1/2in.L (E-2T)
- ULLMAN Inspection Mirror, XL Telescoping (K-2L)
- ULLMAN Inspection Mirror, 3-3/8 x6-1/2 to 29-1/2 (HTS-2LT)
- ULLMAN Inspection Mirror, Telescoping, 5-3/4in.L (B-2TM)
- PROTO MIRROR INSPECT RECT 2-1/8X3-1/2 (POJ2373)
- Ullman Inspection and Retrieving Tools