Shop All Inspection Mirrors
Ullman
Inspection Mirror, Telescoping, Oval
Mfr # B-2T
Zoro # G9992437
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Telescoping
- Number of Pieces 1
- Mirror Size (In.) 1 x 2
- Shape Oval
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ullman
- MFR # B-2T
- Zoro # G9992437
- UPC # 032513100076
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 1 x 2 |
Length (In.) | 4-1/2 |
Compressed Length | 7 1/8 in |
Mirror Width | 1 in |
Mirror Length | 2 in |
Extended Length - Maximum | 19 3/4 in |
Description
Inspection Mirror, Base Type Standard, Compressed Length 7 1/8 in, Extended Length - Maximum 19 3/4 in, Handle Material Brass, Handle Style Straight, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter Not Applicable, Mirror Length 2 in, Mirror Width 1 in, Mirror Material Glass, Mirror Shape Oval, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Extends to 19 in, Includes Pocket Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12™ Plastic Pipe Shear Kit with CHEATER Adaptable Pipe Wrench (2470-21, 48-22-7314)
- HHIP 30 Piece Keyway Broach Set (2006-0056)
- INNOVATIVE COMPONENTS T Knob with Screw, 5/16-18 Thread Size, 1.00"L, Steel (GN5C1000T5---21)
- PROTO 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5224)
- ULLMAN Ullman 758-GMC-2 MegaMag Pick-Up Tool & Inspection Mirror (758-GMC-2)
- ULLMAN Inspection Mirror, 3-3/8 x6-1/2 to 29-1/2 (HTS-2LT)
- ULLMAN Inspection Mirror, Fixed Shaft, 7-1/2in.L (A-2)
- ULLMAN Inspection Mirror, Telescoping, 6-1/2in.L (HTS-2)
- ULLMAN Inspection Mirror, Telescoping, 16in.L (C-2L)
- ULLMAN Ullman 758-A-2T Ul A-2T Mirror Telescopic (758-A-2T)
- STEELMAN 29" Telescoping 3.25" Round Inspection Mirror (41820)
- Ullman Inspection and Retrieving Tools