Shop All Inspection Mirrors
Ullman
Inspection Mirror, Telescoping, 4-1/2in.L
Mfr # E-2T
Zoro # G9992376
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping
- Number of Pieces 1
- Mirror Size (In.) 1-1/4
- Shape Round
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ullman
- MFR # E-2T
- Zoro # G9992376
- UPC # 032513100199
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 1-1/4 |
Length (In.) | 4-1/2 |
Mirror Diameter | 1 1/4 in |
Compressed Length | 6 3/8 in |
Extended Length - Maximum | 19 in |
Description
Inspection Mirror, Base Type Standard, Compressed Length 6 3/8 in, Extended Length - Maximum 19 in, Handle Material Brass, Handle Style Straight, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter 1 1/4 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Extends to 18-1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 10mm (1210MRCS)
- IRWIN SAW BLADE 12"" 40T THIN KERF (14080)
- HHIP #40 NMTB X 1/4" End Mill Holder (3900-1718)
- J.W. WINCO GN300-78-M12-40 Adjustable Lever Steel (12N40A03K)
- ULLMAN Inspection Mirror, XL Telescoping (K-2L)
- ULLMAN Telescoping Inspection Mirror, 7/8 in. (A-2T)
- ULLMAN Ullman 758-K-2 2-1/8" x 3-1/2" Mirror 11" to 15" L Inspection Mirror with Telescoping Shaft Rectangular (758-K-2)
- ULLMAN Inspection Mirror, Telescoping, 11in.L (S-2)
- ULLMAN Ullman 758-K-2L Long Telescopic Mirrors (758-K-2L)
- ULLMAN Telescoping Inspection Mirror, 7/8 in. (A-2TM)
- INSIZE InspectionMirror, Rectangular, 13"-19 1/4 (7160-2)
- Ullman Inspection and Retrieving Tools