Shop All Inspection Mirrors
Ullman
Inspection Mirror, Telescoping, 16in.L
Mfr # C-2L
Zoro # G9992403
original price:
$17.19
11% off
new price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping
- Number of Pieces 1
- Mirror Size (In.) 2-1/4
- Shape Round
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ullman
- MFR # C-2L
- Zoro # G9992403
- UPC # 032513102384
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 2-1/4 |
Length (In.) | 16 |
Mirror Diameter | 2 1/4 in |
Compressed Length | 16 in |
Extended Length - Maximum | 26 in |
Details
Item | Inspection Mirror |
Type | Telescoping |
Number of Pieces | 1 |
Shape | Round |
Material | Glass |
Features | Extends to 26 in |
Handle Type | Vinyl Handle Grip |
Swivel Type | Swivel |
Shaft Material | Stainless Steel |
Base Type | Standard |
Included Wheels | Wheels Not Included |
Use Location | Indoor, Outdoor |
Mirror Shape | Round |
Mirror Adjustment - Maximum | 360 Degrees |
Handle Material | Vinyl |
Shaft Type | Telescoping |
Handle Style | Straight |
Mirror Surface Shape | Flat |
Mirror Material | Glass |
Description
Inspection Mirror, Base Type Standard, Compressed Length 16 in, Extended Length - Maximum 26 in, Handle Material Vinyl, Handle Style Straight, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter 2 1/4 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Extends to 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUGAR PRO Set 3/8" Dr 21 Pc Set 12 Pt Std/Deep C (A34)
- BETA Flare Nut Open Ring Wrench, 17x19mm (000940017)
- KING TOOL 12pc. HSS Drill Bit Set (KTD01C-00)
- WILLIAMS 3/8" Drive Metric, 14 pcs (31936)
- ULLMAN Inspection Mirror, Telescoping, 5-3/4in.L (B-2TM)
- ULLMAN Inspection Mirror, Telescoping, 10in.L (C-2)
- ULLMAN Ullman 758-GMC-2 MegaMag Pick-Up Tool & Inspection Mirror (758-GMC-2)
- ULLMAN Inspection Mirror, Telescoping, Glass (HTE-2)
- ULLMAN Ullman 758-MX Ul Mx Mirror Magnetic Base (758-MX)
- ULLMAN Telescoping Inspection Mirror, 1-1/4 in. (E-2TM)
- CRAFTSMAN Inspection Mirror, Telescoping, Round (CMMT14116)
- Ullman Inspection Mirrors