Shop All Inspection Mirrors
Ullman
Inspection Mirror, Telescoping, 11in.L
Mfr # S-2
Zoro # G9992236
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping
- Number of Pieces 1
- Mirror Size (In.) 3-1/4
- Shape Round
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ullman
- MFR # S-2
- Zoro # G9992236
- UPC # 032513100458
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 3-1/4 |
Length (In.) | 11 |
Mirror Diameter | 3 1/4 in |
Extended Length - Maximum | 15 1/4 in |
Compressed Length | 11 1/4 in |
Details
Item | Inspection Mirror |
Type | Telescoping |
Number of Pieces | 1 |
Shape | Round |
Material | Glass |
Shaft Material | Stainless Steel |
Features | Extends to 15 in |
Handle Type | Cushion Grip |
Swivel Type | Swivel |
Base Type | Standard |
Handle Style | Straight |
Mirror Adjustment - Maximum | 360 Degrees |
Mirror Surface Shape | Flat |
Handle Material | Vinyl |
Mirror Material | Glass |
Included Wheels | Wheels Not Included |
Use Location | Indoor, Outdoor |
Mirror Shape | Round |
Shaft Type | Telescoping |
Description
Inspection Mirror, Base Type Standard, Compressed Length 11 1/4 in, Extended Length - Maximum 15 1/4 in, Handle Material Vinyl, Handle Style Straight, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter 3 1/4 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Extends to 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Recip Blades, 6in. 5/8TPI Taper Back Bi-Metal Reciprocating Saw Blade, 5PK (DW4847)
- JET Jointer Kit, 1 HP, 1/2 In (708457DXK)
- TITAN Flexible Hose Clamp Driver (12229)
- SHEFFIELD Alloy Series Skeleframe 2.25" Drop Point Folding Knife (12931)
- ULLMAN Inspection Mirror, Fixed Shaft, 7-1/2in.L (A-2)
- ULLMAN Inspection Mirror, Telescoping, Round (HTC-2)
- ULLMAN Inspection Mirror, 3-3/8 x6-1/2 to 29-1/2 (HTS-2LT)
- ULLMAN Inspection Mirror, 2-3/8 x6-1/2 to 36-3/8 (HTC-2LT)
- ULLMAN Inspection Mirror, Fixed Shaft, 8-1/2in.L (B-2)
- ULLMAN Inspection Mirror, Telescoping, 10in.L (C-2)
- ULLMAN Inspection Mirror, Telescoping, Oval (B-2T)
- Ullman Inspection and Retrieving Tools