Shop All Inspection Mirrors
Ullman
Inspection Mirror, Replacement, 2" L
Mfr # B-2R
Zoro # G9992446
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inspection
- Number of Pieces 1
- Mirror Size (In.) 1 x 2
- Shape Oval
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ullman
- MFR # B-2R
- Zoro # G9992446
- UPC # 032513102377
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 1 x 2 |
Length (In.) | 2 |
Overall Length | 2 in |
Overall Width | 1 in |
Details
Item | Replacement Mirror |
Type | Inspection |
Number of Pieces | 1 |
Shape | Oval |
Material | Glass |
Product Type | Replacement Mirror |
Description
Replacement Mirror, Material Glass, Overall Length 2 in, Overall Width 1 in, Product Type Replacement Mirror
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1" DRIVE X 22MM HEX DRIVER IM (GP4922M)
- KLEIN TOOLS Combination Wrench, 13/16-Inch (68419)
- STARRETT Ase-72 Starrett Aluminum Rule 72" (ASE-72)
- KLEIN TOOLS Pump Pliers, 12-Inch (D502-12)
- ULLMAN Inspection Mirror, Telescoping, Oval (B-2T)
- ULLMAN Telescoping Inspection Mirror, 7/8 in. (A-2T)
- ULLMAN LED Lighted Telescoping Inspection Mirror, 3-1/2 in x 2-1/4 in, Max. Length 30 in, Stainless Steel (HTK-2LT)
- ULLMAN Inspection Mirror, 3-3/8 x6-1/2 to 29-1/2 (HTS-2LT)
- ULLMAN Ullman 758-A-2T Ul A-2T Mirror Telescopic (758-A-2T)
- ULLMAN Inspection Mirror, Replacement, 3-1/2in.L (K-2R)
- POWERWELD Inspection Mirror, 2 in. x 4 in. Rectangle (PWK-2)
- Ullman Inspection Mirrors