Shop All Inspection Mirrors
Ullman
Inspection Mirror, Fixed Shaft, 8-1/2in.L
Mfr # B-2
Zoro # G9992455
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed Shaft
- Number of Pieces 1
- Mirror Size (In.) 1 x 2
- Shape Oval
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ullman
- MFR # B-2
- Zoro # G9992455
- UPC # 032513100052
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 1 x 2 |
Length (In.) | 8-1/2 |
Mirror Length | 2 in |
Compressed Length | 8 1/2 in |
Mirror Width | 1 in |
Details
Item | Inspection Mirror |
Type | Fixed Shaft |
Number of Pieces | 1 |
Shape | Oval |
Material | Glass |
Handle Type | Cushion Grip |
Shaft Material | Stainless Steel |
Swivel Type | Swivel |
Includes | Pocket Clip |
Base Type | Standard |
Included Wheels | Wheels Not Included |
Mirror Adjustment - Maximum | 360 Degrees |
Mirror Material | Glass |
Mirror Shape | Oval |
Use Location | Indoor, Outdoor |
Handle Material | Vinyl |
Mirror Surface Shape | Flat |
Handle Style | Straight |
Shaft Type | Fixed |
Description
Inspection Mirror, Base Type Standard, Compressed Length 8 1/2 in, Extended Length - Maximum Not Applicable, Handle Material Vinyl, Handle Style Straight, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter Not Applicable, Mirror Length 2 in, Mirror Width 1 in, Mirror Material Glass, Mirror Shape Oval, Mirror Surface Shape Flat, Shaft Type Fixed, Use Location Indoor, Outdoor, Includes Pocket Clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Stubby Combination Wrench Set with Holder, 12-Piece (8-19 mm) (WRN01170)
- MITUTOYO Digimatic Point Mic 0 to 25mm Ip to 65 (342-261-30)
- VEGA Ball-End Hex, 7/64 in Bit x 3 in (175BP0764A)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1090" (7/64) (74409-C3)
- ULLMAN Ullman 758-A-2T Ul A-2T Mirror Telescopic (758-A-2T)
- ULLMAN 11-1/4 in. Telescoping Inspection Mirror (K-2)
- ULLMAN Inspection Mirror, Telescoping, Round (HTC-2)
- ULLMAN Inspection Mirror, Telescoping, 10in.L (C-2)
- ULLMAN Inspection Mirror, XL Telescoping, 8in.L (E-2)
- ULLMAN Inspection Mirror, LED, 1-3/8x 6-1/2 to 35 (HTE-2LT)
- STEELMAN 29" Telescoping 3.25" Round Inspection Mirror (41820)
- Ullman Inspection Mirrors