Shop All Inspection Mirrors
Ullman
Inspection Mirror, 2-3/8 x6-1/2 to 36-3/8
Mfr # HTC-2LT
Zoro # G4389165
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type LED Lighted Telescoping
- Number of Pieces 1
- Mirror Size (In.) 2-3/8
- Shape Round
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ullman
- MFR # HTC-2LT
- Zoro # G4389165
- UPC # 032513101752
- Country of Origin China
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 2-3/8 |
Length (In.) | 6-1/2 to 36-3/8 |
Extended Length - Maximum | 37 in |
Mirror Diameter | 2 3/8 in |
Compressed Length | 10 in |
Description
Inspection Mirror, Base Type Lighted, Compressed Length 10 in, Extended Length - Maximum 37 in, Handle Material Rubber, Handle Style Knurled, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter 2 3/8 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Stainless Steel, Mirror Shape Round, Mirror Surface Shape Convex, Shaft Type Telescoping, Use Location Indoor, Outdoor
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 5/32, 3/16, 7/32 in. Aluminum Oxide Cylindrical Grinding Stone, 3PK (458)
- PERFORMANCE TOOL 11 In 90 Degree Long Handle Pliers Pliers-Long Nos, W30773 (W30773)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp (48LZ99)
- CMT Router Bit, 2-51/64in. L, 1/2in. Cut Dia. (806.227.11)
- ULLMAN Inspection Mirror, Fixed Shaft, 8-1/2in.L (B-2)
- ULLMAN Inspection Mirror, Telescoping, 10in.L (C-2)
- ULLMAN Inspection Mirror, Fixed Shaft, 7-1/2in.L (A-2)
- ULLMAN Inspection Mirror, Telescoping, 5-3/4in.L (B-2TM)
- ULLMAN Inspection Mirror, XL Telescoping, 8in.L (E-2)
- ULLMAN Inspection Mirror, Telescoping, Oval (B-2T)
- POWERWELD Inspection Mirror, 1 in. x 2 in. Oval (PWB-2)
- Ullman Inspection Mirrors