Shop All Inspection Mirrors
Ullman Devices
Digital Inspection Mirror, Telescoping
Mfr # E-DM-1
Zoro # G7759826
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Telescoping
- Number of Pieces 3
- Mirror Size (In.) 2
- Shape Rectangular
- Material Aluminum, Plastic, Steel, Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ullman Devices
- MFR # E-DM-1
- Zoro # G7759826
- UPC # 032513103183
- Country of Origin China
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 2 |
Length (In.) | 16 |
Extended Length - Maximum | 51 1/2 in |
Compressed Length | 15 1/2 in |
Details
Item | Digital Inspection Mirror |
Type | Telescoping |
Number of Pieces | 3 |
Shape | Rectangular |
Material | Aluminum, Plastic, Steel, Vinyl |
Features | Lighted, Magnifying |
Shaft Type | Telescoping |
Mirror Material | Steel |
Mirror Shape | Rectangular |
Handle Style | Knurled |
Description
Digital Inspection Mirror, Compressed Length 15 1/2 in, Extended Length - Maximum 51 1/2 in, Handle Style Knurled, Mirror Diameter Not Applicable, Mirror Material Steel, Mirror Shape Rectangular, Shaft Type Telescoping, Features Lighted, Magnifying
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO NC Spotting Drill, 90 Deg, 3/16, Carbide (34187)
- STARRETT Band Saw Blade, 15 ft. L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99500-15)
- KNIPEX Premium Stainless Steel Gripping Tweezer (92 91 01)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 8F-10R, 1", PK5 (40L579)
- ULLMAN DEVICES 2-1/4" round inspection mirror telescoping up to 14" (SMR10)
- ULLMAN DEVICES LED Lighted Telescoping Inspection Mirror (HTC-2LT)
- ULLMAN DEVICES Extra Long 2-1/4†Diameter Magnifying Inspection Mirror (HTC-2LM)
- ULLMAN DEVICES 1 1/4 Replacement Head (E-2HD)
- ULLMAN DEVICES Inspection Mirror 2-1/8 x 31/2 (K-2)
- ULLMAN DEVICES Rectangular Inspection Mirror (HTK-2)
- MAYHEW Telescoping Inspection Mirror (17150)
- Ullman Devices Inspection and Retrieving Tools