Shop All Repair Putties
Uhu
Tac Adhesive Putty, Removable and Reusable, 2.1 oz, PK80, 80PK
Mfr # 9U 33820
Zoro # G205696036
product price: $3.69
/pk 80, $0.05/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type - Adhesives Removable and Reusable
- Container Size - Adhesives 2.1 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uhu
- MFR # 9U 33820
- Zoro # G205696036
- Country of Origin Germany
- Category Repair Putties
Dimensions
Container Size - Adhesives | 2.1 oz |
Details
Item | Adhesive Putty |
Container Type - Adhesives | Removable and Reusable |
Description
Hang posters, charts, memos, decorations and more without leaving holes or messy residues. Adheres to most clean, dry surfaces without tacks, tape or glue—won't stain or dry out. It's the no-mess way to easily hold paper items in place. Best of all, it's removable and reusable. It's also perfect for anchoring collectables on shelves, computer keyboards on your desktop, or anything you want to stay in place. Pre-scored tabs allow for easy separation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 5 lb. Gray Patch and Resurfacer (10466)
- GLOBE SCIENTIFIC Dry Heat Sterilization Indicator Tape (601051)
- RUST-OLEUM Ready Patch Spackling and Patching Compound, 1 qt (352305)
- SCOTCH 3M -Mount Double Sided 1/2 in. W X 80 in. L Mounting Tape White (110H)
- J-B WELD WaterWeld Epoxy Putty 4 Oz (8278U)
- LOCTITE Gray Putty Putty, 3 lb. Can (209827)
- ATLAS Atlas 530318BX 5 x 1 in. Pool Putty Box - White (530318BX)
- PC PRODUCTS PC-Plumbing Epoxy Putty, 1.3 oz. 3 min work time, 1 hr cure (021590)
- US CHEMICAL & PLASTICS Polyester finishing putty (26011.3)
- PC PRODUCTS Protective Coating 045596 4 Oz Plumbing Putty Epoxy (54983045596)
- U-POL PRODUCTS UP0713 Dolphin Putty- 30 Oz. (UPL-UP0713)
- Uhu Repair Putties