Shop All Instant Adhesives
Uglu
Wood Glue, Yellow, 8 oz, Bottle 250 PK
Mfr # 349UGLU900
Zoro # G0974793
product price: $60.95
/pk 250, $0.24/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bonds Plastics, Wood, Tile, Drywall, Carpet, Metal, Foam, Granite, Wallpaper, Canvas, Glass, Ceiling Tile, Cement, Foam Board, Fabrics, Paper, Fiberglass, Ceramics, and Laminates
- Materials Bonded Ceramic, Concrete, Drywall, Fabric, Fiberglass, Foam, Glass, Laminate, Metal, Paper, Plastic, Styrofoam, Wallpaper, Wood
- Container Size 8 oz
- Container Type - Adhesives Roll
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uglu
- MFR # 349UGLU900
- Zoro # G0974793
- Country of Origin United States
- Category Instant Adhesives
Dimensions
Container Size | 8 oz |
Size | 1 in x 3 in Strips |
Details
Item | Wood Glue |
Application | Bonds Plastics, Wood, Tile, Drywall, Carpet, Metal, Foam, Granite, Wallpaper, Canvas, Glass, Ceiling Tile, Cement, Foam Board, Fabrics, Paper, Fiberglass, Ceramics, and Laminates |
Materials Bonded | Ceramic, Concrete, Drywall, Fabric, Fiberglass, Foam, Glass, Laminate, Metal, Paper, Plastic, Styrofoam, Wallpaper, Wood |
Container Type - Adhesives | Roll |
Container Type | Bottle |
Begins to Harden | 1 to 5 sec |
Color | Yellow |
Characteristics | Acid Free, Cleanly Removed, Convenience Of Tape With Strength Of Adhesive, Holds Up To 2 Lbs Per Strip, Instant Grip, No Mess, Non Toxic, VOC Free, Waterproof, Weatherproof |
Adheres To | Bonds Plastics, Wood, Tile, Drywall, Carpet, Metal, Craft Foam, Styrofoam, Granite, Wallpaper, Canvas, Glass, Ceiling Tile, Cement, Foam Board, Fabrics, Paper, Fiberglass, Ceramics, And Laminates |
Adhesive Color | Amber |
Tensile Strength | Not Specified |
Standards | ASTM D4236 |
Functional Cure | Not Specified |
Viscosity | Not Specified |
Gap Fill | Not Specified |
Full Cure | 5 sec |
Temp. Range | 0 Degrees to 180 Degrees |
Tape Color | Amber |
Product Form | Roll |
Begins to Harden - Adhesives | 1 to 5 sec |
Viscosity - Adhesives | Not Specified |
Description
Roll, Standards ASTM D4236, Tape Color Amber, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, 1-1/2" x 82-1/2 ft., PK30 (1755-1-1/2 x 82-1/2 ft)
- LARSEN PRODUCTS Larsen 198089 1 gal Plaster Weld Bonding Agent - Red (716076120008)
- TITEBOND Epoxy Adhesive, Clear, 28 oz, Dual-Cartridge (7292)
- LOCTITE Hand Pump, Gray, For 50mL Bottles (608966)
- CAMIE High Performance Foam & Fabric Adhesive, 20oz, 12PK (303)
- LOCTITE Instant Adhesive, 409 Series, Clear, 0.1 oz, Tube (233744)
- GORILLA GLUE High Strength Super Glue Pen 5.5 gm (104408)
- LOCTITE Loctite LOC1363589 Loctite Ultra Gel Super Glue .14 oz EA (79340686076)
- PERMATEX Epoxy Adhesive, Amber, Bottle (21309)
- TITEBOND Instant Wood Adhesive, Thin, 2 oz, Clear (6201)
- SUPER GLUE Instant Adhesive, Future Glue Series, Clear, 0.17 oz, Bottle (15111)
- Uglu Instant Adhesives