Shop All Construction Adhesives
Ugl
Wood Glue, 16 oz, Bottle
Mfr # 1903608
Zoro # G804108671
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ugl
- MFR # 1903608
- Zoro # G804108671
- UPC # 79941176600
- Country of Origin Unknown
- Category Construction Adhesives
Dimensions
Container Size | 16 oz |
Details
Item | Wood Glue |
Container Type | Bottle |
Description
Features
- Wood and Concrete Restorative Coating incorporates elastomeric technology
- To fill up to quarter-inch cracks and nail holes, and lock down splinters on wood surfaces for a beautiful, like-new finish
- Deep-Tone Base
- Clean up with soap and water
- Wood and Concrete Restorative Coating is a water-based, paintable solution for damaged and aged wood, and concrete surfaces
- It creates a new, mildew-resistant, non-slip surface for wooden decks, docks, pool decks, concrete porches, and walkways
- Color: Tintable Base
- Material: Elastomeric
- Size: 3.5 gal
- Color Family: Brown
- Coverage Area: 350 sq. ft.
- Country of Origin: United States
- Weight: 39lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Elec Tape, 60 ft Lx3/4 in W, 7 mil, Black (175BK4A)
- 3M Painters Masking Tape, Blue, 1/4In x 60 Yd (2090)
- QUIKRETE 4x5' Expansion Joint (6917-03)
- BIG HORN Glue Bellows, PK 2 (19406)
- SEM Sound Dampening Material- 7 Oz. (SEM-39977)
- F-26 High Strength Gel Heavy Duty Adhesive 1.25 oz (F26-32)
- SEAL SPRAY FOAM Seal Spray Sub-Floor and Construction Adhesive 24oz. Can (SEALSF12)
- WW HENRY WW Henry 12107 No. 440 Cove Base Adhesive; 30 oz. (554016)
- HENKEL All Purpose Interior Construction Adhesive, White, 6 oz (2029846)
- HENRY Henry 650R Releasable Bond Pressure Sensitive Adhesive 1 GAL (650R 1 GAL)
- LIQUID NAILS Construction Adhesive, Heavy Duty Series, Tan, 10 oz, Cartridge (LN-903)
- Ugl Construction Adhesives