Ugears

UGears UTG0056 Game Masters Screen Wooden 3D Model Kit


product price: $73.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ugears
  • MFR # UTG0056
  • Zoro # G403939805
  • UPC #
    4820184120921
  • Country of Origin China
  • Category Toys & Games

Description

The UGears Game Master's Screen allows any Dungeon Master to sufficiently improve the game by better handling gaming papers and character sheets, all while saving space on the gaming table. The attractive wooden exterior of the Game Master's (GM) Screen model opens with 2, 3 or 4 panels with an easy gaming sheets (A4 or 8.5" x 11") replacement mechanism. All of the precisely cut pieces are put together using your own hands using the detailed instructional manual that comes with the unit. Be an organization wizard with a built-in dice-tower to help keep your hero's dice on the table. Upgrade to the next level of DM with the UGears GM Screen.

Specifications
  • Number of parts: 160
  • Level: Easy
  • Assembly Time: 1 hour
  • Recommended Age: 14+
  • Model Dimension: 35.4 x 7.1 x 13.0 in.
  • Weight: 2.54 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.