UGears UTG0053 Deck Box Wooden 3D Model Kit
Mfr # UTG0053
Zoro # G503939811
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ugears
- MFR # UTG0053
- Zoro # G503939811
- UPC # 4820184120914
- Country of Origin China
- Category Toys & Games
Description
The UGears Deck Box is an exciting and practical addition to the special Ugears Games series. This miniature device is the best solution to carry or store any favorite deck and keep the cards safe and neat. The Deck Box is a handsome small chest that will nicely fit in the palm of your hand. The inner compartments can accommodate up to 120 game cards 2.50 x 3.46 (63.5?88mm), 60 cards each. Pushing special ledges on the sides of its lid triggers a mechanism that opens the box: the upper parts of the side panels slide down while the lid opens to the sides granting convenient access to two inner compartments. The device automatically latches in the open mode. All of the precisely cut pieces are put together using your own hands using the detailed instructional manual that comes with the unit. Add this to your gaming kit and always pull the best card.
Specifications- Number of parts: 65
- Level: Easy
- Assembly Time: 1 hour
- Recommended Age: 14+
- Model Dimension: 3.7 x 3.3 x 4.4 in.
- Weight: 0.64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Elite E1100BZ0 Mailbox, 800 cu-in Capacity, Galvanized Steel, Bronze (E1100BZ0)
- VELAB Bench and Floor Scales 150kg /330lb 0.05kg/0.2lb (VE-BFS150)
- ZORO SELECT Steel Strapping Tensioner, Doubl D. Notch (52YU77)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT72)
- UGEARS UGears UTG0003 Tractor Mechanical Wooden 3D Model Kit (UTG0003)
- UGEARS Mechanical Flower Wooden 3D Model Kit (UTG0016)
- UGEARS UFidget Vehicles Wooden 3D Model Kits 4 Tribiks (UTG0025)
- UGEARS UGears UTG0021 Mechanical Town Tram Line Wooden 3D Model Kit (UTG0021)
- HOT WHEELS SUPER RIG VEHICLS ASSRTD (BDW51)
- MATTEL DISNEY PIXAR CARS ASST (DXV29)
- THE PUPPET CO Knitted Puppets Cowboy (007020)
- Ugears Toys & Games