UGears UTG0052 Dice Keeper Wooden 3D Model Kit
Mfr # UTG0052
Zoro # G003939816
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ugears
- MFR # UTG0052
- Zoro # G003939816
- UPC # 4820184120938
- Country of Origin China
- Category Toys & Games
Description
The UGears Dice Keeper is perfect for dice collectors, passionate gamers, or anyone with a fondness for unique mechanical devices. This model will become a favorite accessory for table top battles as well as a great addition to any collection of wooden 3D puzzles from Ugears Games. The Dice Keeper is a game accessory that keeps the dice safe and secure, sitting comfortably in individual slots. All of the precisely cut pieces are put together using your own hands using the detailed instructional manual that comes with the unit. While this product is designed to store dice, it can also accommodate tiny trinkets, miniatures, gaming accessories, souvenirs or secret micro-chips. Level up your Table Top gaming with this Dice Keeper.
Specifications- Number of parts: 62
- Level: Easy
- Assembly Time: 1 hour
- Recommended Age: 14+
- Model Dimension: 3.7 x 3.3 x 4.4 in.
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Plastic Report Cover w/Clip, Letter, Holds 30 Pages, Clear/Black, PK5 (UNV20515)
- VIKAN Rubber Band, Size 1-1/2", Pink, PK5 (98021)
- ZORO SELECT Corrugated Boxes, 10" x 6" x 5", Kraft, 25/Bundle (11K633)
- SEALER SALES KF-Series 12" Portable Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width (KF-300CS)
- UGEARS UGears UTG0021 Mechanical Town Tram Line Wooden 3D Model Kit (UTG0021)
- UGEARS UGears UTG0003 Tractor Mechanical Wooden 3D Model Kit (UTG0003)
- UGEARS UFidget Vehicles Wooden 3D Model Kits 4 Tribiks (UTG0025)
- UGEARS Mechanical Flower Wooden 3D Model Kit (UTG0016)
- TOY TIME 7-in-1 Classic Wooden Board Game Set with Night Cards, Dice, Chess, Checkers, Backgammon for Family (179589CVU)
- JUNIOR LEARNING Comprehension Dice (531)
- AZ TRADING & IMPORT AZ Trading & Import PSBF24 Mini Emoji Soft Foam Stress Balls - 24 Balls Per Box (PSBF24)
- Ugears Toys & Games