Ugears

UGears UTG0051 Wheel-Organizer Wooden 3D Model Kit


product price: $21.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ugears
  • MFR # UTG0051
  • Zoro # G903939817
  • UPC #
    4820184120952
  • Country of Origin China
  • Category Toys & Games

Description

The UGears Wheel-Organizer model: craft kinetic storage for up to 6 pens and pencils with a beautiful Steampunk planetary mechanism inside. Simply twist the wheel, choose the direction and select the right pen or pencil for the whatever project you are working on. The model kit is comprised of 51 parts. This model is made of natural material that are nice to the touch and gives a very pleasant feel. Like all Ugears models, you can assemble the Wheel-Organizer without glue and special tools, enjoying a pleasant faint scent of wood during the process. The precut parts are made from high-quality and sustainable wooden material and fit together like a puzzle.

Specifications
  • Number of parts: 51
  • Level: Easy
  • Assembly Time: 1 hours
  • Recommended Age: 14+
  • Model Dimension: 4.3 x 3.5 x 3.7 in.
  • Weight: 0.2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.