UGears UTG0049 Dream Cabriolet Wooden 3D Model Kit
Mfr # UTG0049
Zoro # G303939851
Product Information
- Brand Ugears
- MFR # UTG0049
- Zoro # G303939851
- UPC # 4820184120969
- Country of Origin China
- Category Toys & Games
Description
The UGears Dream Cabriolet VM-05 is a highly detailed and extremely realistic tribute of the Ugears' designers and engineers to the automobile industry highlights of the 1950's. With a rubber-band motor to power the mechanisms the Dream Cabriolet can move both forward or backwards. An "Idle Mode" has been incorporated into the design to ensure a close look at the beautiful eight-cylinder V configuration engine in operation. In this mode, your Cabriolet will stay still letting you look under the hood to appreciate the beauty of the moving gears. Should you want to put your vehicle in motion, simply pull the transmission lever on the steering column. UGears has taken the extra step to make this design more realistic and interactive, with details such as window cranks, functional windshield wipers, a lifting jack and a repair toolkit mounted under the rear trunk.
The Ugears Dream Cabriolet VM-05 model kit is made of high grade wood and has everything you will need for assembly. The quality of the parts is top-notch: a laser method is used for cutting items from a plywood board that provides precise hairline cuts. The details have to be pulled out of the boards and assembled to create a complete convertible. Like all other Ugears models, the Cabriolet comes with step-by-step, full-color, truly easy to follow instructions in 11 languages (English, German, Ukrainian, French, Polish, Spanish, Russian, Japan, Italian, Chinese and Korean) and requires neither glue nor special tools to be fully assembled into functional self-propelled Cabriolet.
Natural materials made from wood
Features- Produces mechanical motion
- Self-Assembly
- No gluing necessary
- Number of parts: 739
- Level: Hard
- Assembly Time: 13 hours
- Recommended Age: 14+
- Model Dimension: 13.8 x 6.2 x 3.5 in.
- Weight: 2.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Appointment Book, 6-7/8 x 8-3/4" (G535-00)
- PILOT Pen, Precise, V7, Rt, 0.7Mm, Rd, PK12 (26069)
- GET READY KIDS Classroom Calendar, 36" x 26" (800)
- ZORO SELECT Grocery Bag Flat Bottom 8# Brown, Pk500 (18408)
- UGEARS UGears UTG0003 Tractor Mechanical Wooden 3D Model Kit (UTG0003)
- UGEARS UGears UTG0021 Mechanical Town Tram Line Wooden 3D Model Kit (UTG0021)
- UGEARS UFidget Vehicles Wooden 3D Model Kits 4 Tribiks (UTG0025)
- UGEARS Mechanical Flower Wooden 3D Model Kit (UTG0016)
- CRAYOLA PLAY SAND - BLUE Dried Play Sand Blu 20Lb (111416)
- TICKIT Wooden Bowls, Set of 3 (73929)
- BIGJIGS City Fire Engine (JT131)
- Ugears Toys & Games