UGears UTG0047 Aviator Wooden 3D Model Kit
Mfr # UTG0047
Zoro # G403939836
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ugears
- MFR # UTG0047
- Zoro # G403939836
- UPC # 4820184120839
- Country of Origin China
- Category Toys & Games
Description
The UGears Aviator Wooden 3D Model includes three modules, the airplane, the helicopter and the flight control tower. You are given a choice to choose the module that you want to fly while talking with the control tower.
As a beginner pilot, you might want to start with the helicopter which is not as difficult to control as the airplane. Easy to manipulate but no less exciting, your chopper has a cockpit with doors that open and shut, and three-blade main and tail rotors. The airplane module operates on the principle of a wire-braced biplane and has a five piston motor which makes it much faster and require a little bit of skill to run. Flying the airplane requires several hours of practice which increases the fun of flying. The control tower is operated with two control bars, and the control tower regulates the roll and pitch of the flying machine, and it also controls the Motor controller that adjust RPM (revolutions per minute) sets the speed of the aircraft.
When all three units are assembled hold on to the control column while releasing the Motor controller's lock to launch your model. This is the time to fly away. The UGears Aviator model kit is made of sustainably Eco-friendly high-grade wood and has everything you might need for assembly. The laser-cut plywood board with precise hairline cuts is easy to assemble, and it is a DIY heaven. The UGears Aviator comes with step-by-step, full-color and an easy to follow instruction manual.
Specifications- Number of parts: 726
- Level: Hard
- Assembly Time: 15 hours
- Recommended Age: 14+
- Console Dimension: 16.5 x 13.4 x 12.2 in.
- Weight: 3.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Sheets, 24" x 60", Kraft, 5 /Bundle (SP2460)
- NMC Hazardous Materials Shipping Labels, Emp (DL168AL)
- OPTIMA SCALES NTEP Heavy Duty Pallet Scale - 2 x 2 ft., 5000 x 1 lb. (OP385050)
- SEALER SALES 1-1/2in. x 36yds 5mil PTFE Cover (TC-150-5-36)
- UGEARS UGears UTG0021 Mechanical Town Tram Line Wooden 3D Model Kit (UTG0021)
- UGEARS UGears UTG0003 Tractor Mechanical Wooden 3D Model Kit (UTG0003)
- UGEARS Mechanical Flower Wooden 3D Model Kit (UTG0016)
- UGEARS UFidget Vehicles Wooden 3D Model Kits 4 Tribiks (UTG0025)
- AZ TRADING & IMPORT AZ Trading & Import MCC24R 0.0416 in. 1-24 Electric Cooper Remote Control & RC Cars Xmas Gifts for Kids Mini Vehicle Toy - Red (MCC24R)
- PRECIOUS KIDS Precious Kids 35004 4.5 Patriotic Betty Boop Resin Figure (35004)
- BRIARPATCH I Spy® Dig In® The Great Game of Frantic Finding (06101)
- Ugears Toys & Games