UGears UTG0045 V-Express Steam Train & Tender Wooden 3D Model Kit
Mfr # UTG0045
Zoro # G903939831
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ugears
- MFR # UTG0045
- Zoro # G903939831
- UPC # 4820184120853
- Country of Origin China
- Category Toys & Games
Description
The UGears V-Express Steam Train will to take you on a journey to this exciting age of inventions and innovations. The UGears V-Express Steam Train is designed to reveal the beauty of its gears and flywheel, the arrangement of the cylinder-piston is almost an exact miniature copy of the main mechanical blocks of a real locomotive.
One full winding will give your V-Express energy enough to cover a distance of up to 13 feet. You can change the direction of movement by switching a small lever on the side of the models' body. The locomotive has three settings: forward, back and idle. When the mechanism of the model is working in idle, you can safely observe the work of the moving elements without having to worry that your train will race off into the blue. If you want to test another exciting option of your new model switch it into the "Back setting. The V-Express will roll back and automatically hook up with its tender.
The Tender of the V-Express Steam Train is worth mentioning as a separate point. The coal car with lifting sides has a hatch that you can lock with a tiny latch. Of course, driven by a rubber-band motor, the locomotive needs no coal, which leaves plenty of room in the tender for some small cargo you might want to deliver: sweets, knickknacks and messages. The UGears V-Express Steam Train model kit is made of sustainably sourced Eco-friendly high-grade wood and has everything you might need for assembly. The high-grade plywood is cut into different templates by a laser method providing precise hairline cuts. The templates are marked with different colors, and there is a truly easy to follow instructions in 11 languages (English, German, Ukrainian, French, Polish, Spanish, Russian, Turkish, Italian, Chinese and Korean). Assembling requires neither glue nor special tools.
Specifications- Number of parts: 538
- Level: Hard
- Assembly Time: 10 hours
- Recommended Age: 14+
- Train Dimension: 22.0 x 4.7 x 4.7 in.
- Weight: 3.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH STAPLES 1-1/4""L 16GA (16S2-31SG10M)
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Laser Printers 5165, 8-1/2" x 11", 100 Labels (7278205165)
- ZORO SELECT Strapping, Polypropylene, 6000 ft. L (8AUU9)
- BIC Marker, Dual Tip, 5-1/10"Wx6-3/10"Lx2/5"H, 12/PK, Assorted PK (BICFPINDP12AST)
- UGEARS UGears UTG0003 Tractor Mechanical Wooden 3D Model Kit (UTG0003)
- UGEARS UFidget Vehicles Wooden 3D Model Kits 4 Tribiks (UTG0025)
- UGEARS UGears UTG0021 Mechanical Town Tram Line Wooden 3D Model Kit (UTG0021)
- UGEARS Mechanical Flower Wooden 3D Model Kit (UTG0016)
- AZIMPORT Azimport PS07B Clarinet with 8 Colored Keys; Metallic Silver (PS07B)
- TOY TIME Construction Fort Building Toy Set for Kids with 60 Pieces Build, Play Kit for Indoor/Outdoor Use (959429ZQZ)
- MANIMO Manimo™ Weighted Turquoise Turtle, 2kg (30111)
- Ugears Toys & Games