Shop All Toys & Games
Ugears
UGears UTG0042 U-Fidget Gearsmas Wood 3D Model Kit Set - 4 Tribiks
Mfr # UTG0042
Zoro # G103939853
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ugears
- MFR # UTG0042
- Zoro # G103939853
- UPC # 4820184120709
- Country of Origin China
- Category Toys & Games
Description
The UGears U-Fidget Gearsmas Set includes four unique individual miniature models/ornaments that are perfect for grown-ups and kids. These models are made entirely from wooden materials and assemble easily without glue or toothpicks. Use them to organize your thoughts and ideas, drive new insights, relieve stress, regain control over your emotions. They can even be used as everyday life companions as key-charms or original trinkets. The set includes Ornament, Stocking, Clock and Tree models, each with the basic elements of mechanics.
Specifications- Number of parts: 37
- Level: Easiest
- Assembly Time: 10 Minutes
- Recommended Age: 14+
- Ball Ornament Dimension: 0.6 x 2.0 x 1.7 in.
- Sock Dimension: 0.6 x 1.7 x 1.4 in.
- Christmas Tree: 0.6 x 1.7 x 1.5 in.
- Weight: 0.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Mini Greener Notes, Helsinki Pk (MMM65324RPVAD)
- C-LINE PRODUCTS 4 x 6 Index Card Case, Assorted Color May Vary Set of 24 Index Card Cases, 24PK (58046-DS)
- ZORO SELECT 1-7/8" x 3-3/4" Fluorescent Red Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKZ6)
- EDUCATIONAL INSIGHTS Beginning Phonics Hot Dots® Jr. Card Set (2352)
- UGEARS Mechanical Flower Wooden 3D Model Kit (UTG0016)
- UGEARS UFidget Vehicles Wooden 3D Model Kits 4 Tribiks (UTG0025)
- UGEARS UGears UTG0021 Mechanical Town Tram Line Wooden 3D Model Kit (UTG0021)
- UGEARS UGears UTG0003 Tractor Mechanical Wooden 3D Model Kit (UTG0003)
- TOY TIME Kids Metal Detector Treasure Finder that Detects Gold, Silver, Brass, Aluminum and Steel |Boys/Girls (179447RNC)
- POPULAR PLAYTHINGS Playstix® Light Board (90035)
- STANLEY JR . Tool Belt Nylon Black/Yellow (T010M-SY)
- Ugears Toys & Games