UGears UTG0035 Stagecoach Wooden 3D Model Kit
Mfr # UTG0035
Zoro # G703939826
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ugears
- MFR # UTG0035
- Zoro # G703939826
- UPC # 4820184120730
- Country of Origin China
- Category Toys & Games
Description
Feel the free wind of the frontier in your hair, take your family on a thrilling journey to the Wild West with UGears beautiful mechanical Stagecoach. UGears introduces the legendary carrier from the late 18th - 19th century, when the stagecoach became a common means of communication as well as passenger and small cargo transportation in the US. The coach delivering letters.
In creating the Stagecoach, UGears intended to design a model that would be a delight to your eyes and at the same time would be able to face the challenges of the Wild West - should you decide to re-create this romantic period at home with your family. As a result, the Stagecoach has a solid frame and wheels sturdy enough to play with, and a delicate cabin that gives the model an iconic UGears look. The doors of the cabin open to let the passengers in and out. If you'd like to deliver a message to your family, two cargo crates on the roof of the cabin will conveniently accommodate your letter.
Simple and comprehensive mechanics fast but interesting assembly that people of any age will enjoy. Invite your whole family to spend time together re-creating the Wild West spirit and deepening the bonds between you with this exciting game. Your Stagecoach is fast and needs just a few turns of the winding key to get going. Lock the rear wheel axle to make sure the model is not running away from you while you are winding it.
When all the parcels are delivered, letters sent, and the game is over, you will not want to put your Stagecoach away. Beautiful detail on the side of the cabin, delicate carving combined with curious mechanical elements ensure that the model can become an original handsome addition to any interior. Made out of high quality plywood without glue, your eco-friendly puzzle will bring hours of joy to the whole family and will make you closer than ever. They say some cowboys have too much tumbleweed in their blood to settle. But whether your hat is black or white - it is time to hang it on a peg and enjoy some family time with Ugears' Stagecoach.
Specifications- Number of parts: 248
- Level: Intermediate
- Assembly Time: 4-5 hours
- Recommended Age: 14+
- Dimension: 15.7 x 4.9 x 6.3 in.
- Weight&
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Protector, Pockt, 8.5X5.5, Ast 5PK (AVE75307)
- ZORO SELECT Stretch Wrap, Clear, 2,000 ft, 15.24 micron (PLBC1260GR)
- QUARTET Cork Bulletin Board 36"H x 48"W (2304GGS)
- BARBIE Barbie Doll Gltz Clothes (T7580)
- UGEARS UFidget Vehicles Wooden 3D Model Kits 4 Tribiks (UTG0025)
- UGEARS UGears UTG0003 Tractor Mechanical Wooden 3D Model Kit (UTG0003)
- UGEARS UGears UTG0021 Mechanical Town Tram Line Wooden 3D Model Kit (UTG0021)
- UGEARS Mechanical Flower Wooden 3D Model Kit (UTG0016)
- PRESSMAN SMATH® Math Learning Game (5202)
- ANIMACION 40 ft. N Scale Yang Ming High Cube Container with Magnetic System & Corrugated Side (AN1797279)
- LEARNING ADVANTAGE Reflective Geo-Mirror (7706)
- Ugears Toys & Games