Shop All Toys & Games
Ugears
UGears UTG0034 Archballista-Tower Wooden 3D Model Kit
Mfr # UTG0034
Zoro # G203939821
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ugears
- MFR # UTG0034
- Zoro # G203939821
- UPC # 4820184120754
- Country of Origin China
- Category Toys & Games
Description
UGears goes romantically medieval and invites you to become a siege-craft expert with its new exciting model - Archballista and Tower. Inspired by the best examples of ancient artillery, legendary battles of the past re-enacted in films, books, and games, this model provides a new spin on the classic war machine to test you great conqueror's skill.
Specifications- Number of parts: 292
- Level: Inermediate
- Assembly Time: 6 hours
- Recommended Age: 14+
- Tower Dimension: 6.0 x 3.8 x 3.8 in.
- Weight: 1.96 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap Film 20" x 1000 ft., Cast Style, Clear (40TE22)
- UNIVERSAL Rubber Bands, Size 18, 0.04" Gauge, Beige, 1 lb Box, PK1600 (UNV00118)
- KONICA MINOLTA Waste Toner Container 40K YLD (A4NNWY1)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 3" x 4", Clear, 1000/Case (PB3545)
- UGEARS UGears UTG0003 Tractor Mechanical Wooden 3D Model Kit (UTG0003)
- UGEARS UFidget Vehicles Wooden 3D Model Kits 4 Tribiks (UTG0025)
- UGEARS UGears UTG0021 Mechanical Town Tram Line Wooden 3D Model Kit (UTG0021)
- UGEARS Mechanical Flower Wooden 3D Model Kit (UTG0016)
- TEACHER CREATED RESOURCES Multiplication Splat™ Card Game (TCR63953)
- WOODLAND SCENICS Woodland Scenics WOO-2995 N Privacy Fence - 8 Piece (WOO-2995)
- AZ TRADING & IMPORT AZ Trading & Import PS850 Deluxe Pink Tea Set (PS850)
- Ugears Toys & Games