Shop All Toys & Games
Ugears
UGears UTG0033 Flexi-Cubus Wooden 3D Model Kit
Mfr # UTG0033
Zoro # G803939825
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ugears
- MFR # UTG0033
- Zoro # G803939825
- UPC # 4820184120747
- Country of Origin China
- Category Toys & Games
Description
UGears Flexi-Cubus is a mechanical anti stress puzzle in the form of a steampunk skeleton cube made out of eight joint-connected spheres. The Flexi-Cubus is designed as a means to improve your attention and focus on a task you are working on.
Specifications- Number of parts: 144
- Level: Easy
- Assembly Time: 1 hour
- Recommended Age: 14+
- Assembled Dimension: 4.5 x 2.4 x 1.1 in.
- Weight: 0.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL DELL 1100 COMP TONER (310-6640)
- CLIP-RITE Binder Tabs, 8 Assorted Gold Plated Per Set, 48PK (111)
- TAPECASE Blank Inventory Control Label Green 4"W, Pk1000 (16U847)
- GHENT 24"x36" Glass Dry Erase Board, White (ARIASN23WH)
- UGEARS UGears UTG0021 Mechanical Town Tram Line Wooden 3D Model Kit (UTG0021)
- UGEARS UFidget Vehicles Wooden 3D Model Kits 4 Tribiks (UTG0025)
- UGEARS UGears UTG0003 Tractor Mechanical Wooden 3D Model Kit (UTG0003)
- UGEARS Mechanical Flower Wooden 3D Model Kit (UTG0016)
- TOY TIME Zig Zag Ride on Toy with No Batteries, Gears or Pedals for Boys and Girls | 3 years and Up (Red) (933672DLN)
- CRAYOLA Blue Dried Play Sand 20 lb (111416)
- MELISSA & DOUG Wooden Fold & Go Barn (3700)
- Ugears Toys & Games