Ugears

UGears UTG0031 U-9 Grand Prix Car Wooden 3D Model Kit


product price: $54.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ugears
  • MFR # UTG0031
  • Zoro # G803939849
  • UPC #
    4820184120686
  • Country of Origin China
  • Category Toys & Games

Description

UGears U-9 Grand Prix car, as the name implies, was built to simulate the all-action effect of formula one Grand Prix. The model gives you the thrill that comes with speed, the sensation of power with the roar of super engines and the fast-paced non-stop action of the Grand Prix circuit. UGears' engineers and designers gave this new model an exquisite and truly elegant appearance by adopting the sleek flowing lines of famous racing cars. Assembling of this model will contribute to developing logical thinking, enhancing attention and concentration skills as well as improving attention to detail skill. Buy and build one of these models, and you will know what building the mind really means. Real-life mechanisms inspire these designs. The UGears team believes that building these beautiful self-assembly motion models should be fun. They have dedicated their engineering know-how, meticulous product testing and quality control to a single goal ensuring that the models provide an engaging and rewarding experience for the user.

Specifications
  • Number of parts: 348
  • Level: Intermediate
  • Assembly Time: 7-8 hours
  • Recommended Age: 14+
  • Dimension: 13.8 x 3.7 x 5.1 in.
  • Weight: 2.4 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.