UGears UTG0027 Mechanical Town Rail Manipulator Wooden 3D Model Kit
Mfr # UTG0027
Zoro # G703939819
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ugears
- MFR # UTG0027
- Zoro # G703939819
- UPC # 4820184120600
- Country of Origin China
- Category Toys & Games
Description
Developing its fascinating series, Mechanical Town, UGears presents the second model to the collection: the Rail Manipulator. Set up in the dock of Mechanical Town not far from the Robot Factory (the third model), the Rail Manipulator is designed to make sure the fun goes on after the assembly is completed. With its articulated claw, the UGears Manipulator can load and move the freight crates in the Carriage with an extraordinary - up to 0.4 inch - preciseness. Based on the original prototypes, the Manipulator will teach you about the operational and constructional peculiarities of the real.
Specifications- Number of parts: 356
- Level: Intermediate
- Assembly Time: 8-10 hours
- Recommended Age: 14+
- Dimension: 17.7 x 19.7 x 8.3 in.
- Weight: 0.79 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY UltraDuty Printable Lock Out Tag O, PK60 (62401)
- ZORO SELECT Double Wall Boxes, 24" x 12" x 12", Kraft, 15/Bundle (22XM56)
- KAPAK BY AMPAC 10" Portable Heat Sealer, 120VAC (101-1)
- ROYLCO Interactive Edgar An Emotion Puppet Kit (R49600)
- UGEARS Mechanical Flower Wooden 3D Model Kit (UTG0016)
- UGEARS UFidget Vehicles Wooden 3D Model Kits 4 Tribiks (UTG0025)
- UGEARS UGears UTG0003 Tractor Mechanical Wooden 3D Model Kit (UTG0003)
- UGEARS UGears UTG0021 Mechanical Town Tram Line Wooden 3D Model Kit (UTG0021)
- MIDWEST FASTENER 3-3/8 Birch Wood Mug Pegs 10PK (08903)
- LEARNING ADVANTAGE Play Money $20 Bills, 100 Pieces (7529)
- HEY PLAY Hey Play 80-TT0076 Classic Giant Wooden Blocks Tower Stacking Game (80-TT0076)
- Ugears Toys & Games