Shop All Toys & Games
Ugears
UGears UTG0022 Date Navigator Wooden 3D Model Kit
Mfr # UTG0022
Zoro # G403939812
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ugears
- MFR # UTG0022
- Zoro # G403939812
- UPC # 4820184120655
- Country of Origin China
- Category Toys & Games
Description
The UGears Date Navigator comes with a 27 year lifespan of new discoveries. This model with its beautiful steampunk planetary mechanism will allow you to see into the future. It helps you to identify and plan your future activities for any date from 2017 to 2044. Just set the year and the month and find out what day of the week it is going to be.
Specifications- Number of parts: 21
- Level: Easiest
- Assembly Time: 20 Minutes
- Recommended Age: 14+
- Model Dimension: 4.1 x 3.9 x 0.7 in.
- Weight: 0.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READY AMERICA Ready America Grab 'N Go 3 Day Deluxe Emergency Kit, , 2 Person Backpack (70285)
- BROTHER Ultra High Yield Toner Cartridge 20K YLD (TN890)
- SPRINGHILL Paper, 8.5X11, Index, 250, Gn Pk (SGH045100)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Blue, PK200 (SE1040BL)
- UGEARS Mechanical Flower Wooden 3D Model Kit (UTG0016)
- UGEARS UGears UTG0021 Mechanical Town Tram Line Wooden 3D Model Kit (UTG0021)
- UGEARS UFidget Vehicles Wooden 3D Model Kits 4 Tribiks (UTG0025)
- UGEARS UGears UTG0003 Tractor Mechanical Wooden 3D Model Kit (UTG0003)
- GONGE Seesaw (G2169)
- SWERVE SPORTS Swerve Ball Ball and Bat Combo Multicolored (SWRVCOM8PK)
- ABILITATIONS Weighted Doll, African American Ethnicity, 4 Pounds (SS211AA)
- Ugears Toys & Games