UGears UTG0020 Mechanical Tanker Truck Wooden 3D Model Kit
Mfr # UTG0020
Zoro # G503939842
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ugears
- MFR # UTG0020
- Zoro # G503939842
- UPC # 4820184120303
- Country of Origin China
- Category Toys & Games
Description
UGears Tanker is equipped with the unique opening mechanism. The Tanker is designed and fit well for standard 0.33 L cans.
The UGears Truck represents a new generation of UGears Mechanical Models with greater sophistication and more features. This model runs, shifts, steers, and accelerates just like a real truck. First fuel up' by turning the lever on top of the cab. Then start' the engine with the shifter in idle' and see four pistons moving realistically under the folding hood. Open the cabin door to find a fully functioning steering wheel and even a working gas pedal. Ready for a ride? Shift the transmission into forward' or reverse' and watch your truck head back.
UGears Truck is what we call 100% rubberpunk, meaning a perfect blend of clockwork and steampunk worlds. We deliberately designed this model to have a raw, open look so even the casual observer could appreciate the marvels going on inside. This kit may take some time to build, but the rewards are absolutely worth it for those who love mechanics.
Specifications- Number of parts: 594
- Level: Hard
- Assembly Time: 12-14 hours
- Recommended Age: 14+
- Model Dimension: 13.0 x 7.1 x 4.9 in.
- Weight: 4.23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Kit, Embossed, 9000 ft. L (16P045)
- CRAFTSMAN Versastack Organizer (CMST17817)
- SAFCO Film Laminate Carrier Strip, MasterFile 2 (6551)
- PAPER MATE Mechanical Pencils, Write Bros, No. 2, 0.9mm, 12/DZ, AST PK (PAP2096304)
- UGEARS Mechanical Flower Wooden 3D Model Kit (UTG0016)
- UGEARS UGears UTG0003 Tractor Mechanical Wooden 3D Model Kit (UTG0003)
- UGEARS UGears UTG0021 Mechanical Town Tram Line Wooden 3D Model Kit (UTG0021)
- UGEARS UFidget Vehicles Wooden 3D Model Kits 4 Tribiks (UTG0025)
- MIDWEST FASTENER 1-3/4" Birch Wood Shaker Pegs 10PK (08909)
- GONGE Roller without Sand (G2267)
- WOODLAND SCENICS Script and Old English - Black (WOO755)
- Ugears Toys & Games