UGears UTG0019 Fire Truck with Ladder Wooden 3D Model Kit
Mfr # UTG0019
Zoro # G103939839
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ugears
- MFR # UTG0019
- Zoro # G103939839
- UPC # 4820184120310
- Country of Origin China
- Category Toys & Games
Description
UGears Fire Truck with Ladder is a self propelled dynamic model that works like a true fire truck. This model belongs to the class of the new generation of UGears. It is much more sophisticated and its mechanical running part is more real. The model function like a real Rescue & Fire Truck with turning foot, moving apart & ascending ladder which transforms into a real crane with hook. This model runs, shifts, steers, and accelerates just like a real truck. First fuel up' by turning the lever on top of the cab. Then start' the engine with the shifter in idle' and see four pistons moving realistically under the folding hood. Open the cabin door to find a fully-functioning steering wheel and even a working gas pedal. Ready for a ride? Shift the transmission into forward' or reverse' and watch your truck head back. UGears Fire Truck is equipped with the retractable 3-Section Fire Ladder on a rotating platform. And when fully extended has a length of 27.5 in. The Fire Ladder has several controls. Press the lever and lift up the ladder. Turn the platform to the right or to the left. Fix the selected position with a special ratchet.
Specifications- Number of parts: 537
- Level: Hard
- Assembly Time: 12-14 hours
- Recommended Age: 14+
- Model Fire Truck Ladder Dimension: 13.6 x 7.9 x 4.9 in.
- Weight: 4.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN IMPERIAL Southern Imperial RICC-30 1000 Pack Inventory Control Squeeze Clip (137808)
- ELECTRIDUCT UV Rated Non-Slit Wire Loom - 3/4" x 25 ft- Black (WL-ED-UV-NS-075-25-BK)
- SHARPIE Stick Permanent Pen, Fine 0.5 mm, Red PK12 (1742665)
- TOY TIME Wooden Train Table Deluxe with Painted Wooden Set with Tracks, Trains, Cars, Boats, for Kids (267763ZAV)
- UGEARS Mechanical Flower Wooden 3D Model Kit (UTG0016)
- UGEARS UFidget Vehicles Wooden 3D Model Kits 4 Tribiks (UTG0025)
- UGEARS UGears UTG0003 Tractor Mechanical Wooden 3D Model Kit (UTG0003)
- UGEARS UGears UTG0021 Mechanical Town Tram Line Wooden 3D Model Kit (UTG0021)
- LEARNING RESOURCES Laminated Hundred Boards, PK10 (0375)
- DOWLING MAGNETS Wave Wires Magnet Station (Demo and Small Group) (731111)
- GET READY KIDS Multicultural Community Helper Figures, Set of 8 (620)
- Ugears Toys & Games