Ugears

UGears UTG0014 Truck UGM-11 Wooden 3D Model Kit


product price: $104.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ugears
  • MFR # UTG0014
  • Zoro # G203939814
  • UPC #
    4820184120259
  • Country of Origin China
  • Category Toys & Games

Description

UGears UGM-11 Truck details the sophistication of a moving truck. The working mechanism and movement of gears, shafts and pistons are very close to the working of a real truck. The entire system illustrates the efficacy of the design and mechanical distinction through efficient synchronization of moving parts. This IQ toy is capable of running, shifting, steering and accelerating just like a real truck. The UGM-11 Truck comes with a four-cylinder engine that is powered with the help of a rubber band engine through a system of synchronized gears. Get the satisfaction of assembling this intricate machinery and feel the pride displaying it to your guests. This exquisite mechanical gears model comprises of 420 wooden components. All of the precisely cut pieces are put together using your own hands using the detailed instructional manual that comes with the unit. Upon completion, you are taken on a never ending thrill ride. Turning the lever provided at the top of the cab repeatedly will initiate the motion of the engine.

Shift UGears UGM-11 Truck lever from Idle' to Start' and see the realistic movement of the four pistons of the bonnet under the folding hood. Open the door of the cabin to view the fully functional steering wheel, and there is also a working gas pedal. Switch the transmission lever into forward or reverse mode to get the forward or backward motion of the truck respectively. Watch with wonder as your UGM-11 Truck internal mechanism works in perfect synchronization as it goes running to fill another load. The truck aptly demonstrates the affinity of man and machine.

Specifications
  • Number of parts: 420
  • Level: Hard
  • Assembly Time: 10-12 hours
  • Recommended Age: 14+
  • Model Dimension: 13.3 x 5.5 x 5 in.
  • Weight: 2.93 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.