UGears UTG0010 Safe Mechanical Wooden 3D Model Kit
Mfr # UTG0010
Zoro # G203939845
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ugears
- MFR # UTG0010
- Zoro # G203939845
- UPC # 4820184120228
- Country of Origin China
- Category Toys & Games
Description
UGears Mechanical 3D Safe, Valentine's Gifts, Adult Puzzle, Wooden Brain Teaser, Kids, and Teens IQ Game is a classic UGears wooden toy in the form of engaging mechanical model kits and calls for the participation of users. This model of immaculate craftsmanship tasks you to join together several sheets of finely pre-cut plywood to create attractive structures without any glue or chemical. It comes in the form of a puzzle and challenges the owner to enjoy the thrill of solving how to piece this puzzle together to become one, with the help of the instruction booklet supplied with the kit that contains precise information that will guide you all the way through the assembly and installation. UGears Safe is DIY heaven, and it draws its design inspiration from a real life safe closet box. This 3D IQ puzzle for adults consists of 179 parts that are fun to assemble without glue.
The model allows you to create a challenge with contenders trying to open the safe within a time frame and the winner claiming the price that is locked within the safe. You can secure your own UGears Mechanical 3D Puzzle which comes with a personal lock combination that allows you to Store your precious belongings - your favorite candies, chocolates, jewelry, letters or whatever.
Specifications- Number of parts: 179
- Level: Hard
- Assembly Time: 6-7 hours
- Recommended Age: 14+
- Dimension: 7.7 x 7.3 x 6.9 in.
- Weight: 2.93 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Inventory - Date - Count - By", 3" x 5", Black/White, 500/Roll (DL3241)
- THE BRUSH MAN Lumber Crayon - Yellow, Fade & Weather-Resistant, 12PK (MARKING CRAYONY)
- ZORO SELECT 16" x 725 ft. Poly Tubing, 6 mil, Clear (5CRD5)
- UNIVERSAL Plastic Index Card Boxes, 3" x 5", Translucent Black, PK2 (UNV47286)
- UGEARS UGears UTG0021 Mechanical Town Tram Line Wooden 3D Model Kit (UTG0021)
- UGEARS UFidget Vehicles Wooden 3D Model Kits 4 Tribiks (UTG0025)
- UGEARS UGears UTG0003 Tractor Mechanical Wooden 3D Model Kit (UTG0003)
- UGEARS Mechanical Flower Wooden 3D Model Kit (UTG0016)
- LEARNING RESOURCES Buddy Builders™ Set (1081)
- LEARNING RESOURCES Pizza Fraction Fun™ Game (5060)
- GONGE Seesaw (G2169)
- Ugears Toys & Games