UGears UTG0004 20 Minute Timer Mechanical Wooden 3D Model Kit
Mfr # UTG0004
Zoro # G403939829
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ugears
- MFR # UTG0004
- Zoro # G403939829
- UPC # 4820184120167
- Country of Origin China
- Category Toys & Games
Description
If you like building things, the UGears 3D mechanical Model Timer wooden puzzle for adults, teens, and kids is a perfect fit for you. This exquisite and refined model gives the feel of a real-life mechanism. These Models help people to understand the details involved in mechanical motion, through the self-assembly of motion models. The estimated time of assembly is 3-4 hours which will help kids and adult to develop logical reasoning during the assembling. Ugears 3D mechanical Model enhances attention and concentration skills as well as improving attention to detail skills.
The UGears Timer has a unique roller pendulum and a lever for amplitude adjustment on its backside. It is powered by the pull of a simple office rubber band, and this can be used to set the alarm on this unique piece. The timer has a single roller pendulum and amplitude adjustment system on the back side that can be used to adjust the timer running with the aid of pure rubber. It is built with an alarm mechanism that runs like a clock work ticking away in a relaxing rhythm. This beautiful meditative timepiece adds sophistication to any room. That gives a pleasant pop sound after 20 minutes when it is set.
It is made from high-quality eco-friendly wood materials that will last for years, and the constructions can be recycled with no harm to the environment.This model went through a lot of improvements and refinements to become this beautiful piece of machinery that anyone can put together for their delight.
Specifications- Level: Hard
- Assembly Time: 3-4 hours
- Recommended Age: 14+
- Dimension: 6.9 x 3.3 x 10 in.
- Weight: 1.48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Stackable Caddy Organizer Containers, Medium, Clear (29201CR)
- ZORO SELECT Steel Strapping, 20 mil, 50 ft. L (6LGD9)
- AVERY 1" Slant Ring Durable Binder, Green (AVE27253)
- U BRANDS Paper Clips, Medium, Silver, 1000PK (3684U0624)
- UGEARS UFidget Vehicles Wooden 3D Model Kits 4 Tribiks (UTG0025)
- UGEARS UGears UTG0003 Tractor Mechanical Wooden 3D Model Kit (UTG0003)
- UGEARS Mechanical Flower Wooden 3D Model Kit (UTG0016)
- UGEARS UGears UTG0021 Mechanical Town Tram Line Wooden 3D Model Kit (UTG0021)
- SIMPLAY3 Rustic Barn Mailbox (Burnt Red/Espresso) (416090-01)
- DEXTER TRADITIONAL Dexter Traditional 8"x4" Steak Turner (19730)
- LEARNING RESOURCES Pretend + Play Pro Chef Set (9082)
- Ugears Toys & Games