UGears UTG0002 Mechanical Wooden Theater 3D Model Kit
Mfr # UTG0002
Zoro # G103939846
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ugears
- MFR # UTG0002
- Zoro # G103939846
- UPC # 4820184120174
- Country of Origin China
- Category Toys & Games
Description
UGears Mechanical Theater is a fascinating and enigmatic model that brings to life the magic of the Theater. This model is a work of art and serves as a great souvenir. UGears Theater is powered by a rubber-band motor, it's ingenious system of visibly functioning asynchronous pistons and valves connected to drive wheels through moving rods and linkages. When the wheel is spinned you can see how heroes of the theatre like Prince, King, Castle, Dragon, Witch, Jester, The Princess and the Treasure Chest follows each other out.
The kit has all you need to assemble the Ugears mechanical theater. The unit comes with a set of high-quality plywood boards with precisely cut-out parts, a detailed step-by-step assembling instruction. The quality and accuracy of the parts are high due to a laser cut method that is employed to manufacture the wood. You can assemble them at home, in the park, or in the office on the table. All you need is your hands, patience, and assembly instructions. No glue is required for its assembly.
Specifications- Level: Easy
- Assembly Time: 1-2 hours
- Recommended Age: 14+
- Dimension: 8.4 x 7.4 x 3 in.
- Weight: 1.28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Magnetic Grip Clips No. 1, PK12 (58504BX)
- UNIVERSAL ONE 4" D-Ring Binder, White (UNV20994)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Blue Ink, Black Barrel, PK12 PK (2096187)
- LEXMARK Black Toner Cartridge 3.5K YLD (X463A11G)
- UGEARS Mechanical Flower Wooden 3D Model Kit (UTG0016)
- UGEARS UGears UTG0003 Tractor Mechanical Wooden 3D Model Kit (UTG0003)
- UGEARS UGears UTG0021 Mechanical Town Tram Line Wooden 3D Model Kit (UTG0021)
- UGEARS UFidget Vehicles Wooden 3D Model Kits 4 Tribiks (UTG0025)
- WINTHER Winther WING2138 Balanced Motion with Go-Go Pedals (WING2138)
- AZIMPORT Azimport PSB16 Kitchen Fun Pizza Party for Kids Toy with Watermelon; Ice Cream & Utensils (PSB16)
- DIDAX Unifix® Reading Early Phonics Kit (211277W)
- Ugears Toys & Games