Shop All LED Bay Lights
Ufo-Lighting
200W UFO LED High Bay Luminaire, 5000K, 120-277V, Dark Bronze
Mfr # HG-HL-200W
Zoro # G910908271
Free Shipping & Returns
$159.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ufo-Lighting
- MFR # HG-HL-200W
- Zoro # G910908271
- Country of Origin China
- Category LED Bay Lights
Description
Meet the UFO High Bay LED Lighting Fixture - your go-to solution for efficient and durable illumination. Suitable for wet locations with a UL Listing, it features long-life, high-efficiency surface-mount LEDs, offering a 100,000-hour lifespan based on IES LM-80 results and TM-21 calculations. At 200W with 120-277V input voltage, this fixture ensures consistent performance. Choose from 4000K, 5000K, and 6000K color temperatures with 0-10V continuous dimming for flexibility. The options include a 7in. 180mm white aluminum reflector and a PC reflector, complemented by a black finish standard or customization. Crafted from ADC12 die-cast aluminum, the UFO High Bay is built to last. It meets DLC 5.1 Premium certifications, ensuring quality. Specifications include 120V-277V input voltage, 200W wattage, 30,000 lumens output, and an 80+ CRI. Elevate your lighting with the UFO High Bay - practical, efficient, and reliable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Flashlight Holster (85905)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs, F22T4/Cw-28.63 (F22T4/CW-28.63)
- GE LAMPS LED Lamp, 5000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/850)
- STREAMLIGHT Stinger 2020 Facecap Ring, Blue (78109)
- UFO-LIGHTING 150W UFO LED High Bay Luminaire, 5000K, 120-277V, Dark Bronze (HG-HL-150W)
- UFO-LIGHTING 100W UFO LED High Bay Luminaire, 5000K, 120-277V, Dark Bronze (HG-HL07-100W)
- MASTER LOCK CABLE ADJ LOCKHEAD 6' (8413DPF)
- COLUMBIA LIGHTING Columbia Revalume LED Wraparound with Captive Frosted Acrylic Lens, 5600L, 4000K, White (RLW4-40HL-FAW-EDU)
- ASD LIGHTING Light, LED, Linear High Bay, 4 ft., 90W, 4K (ASD-WHB-4D9040HE)
- NUVO LIGHTING 150W UFO LED High Bay - 21000L - 4000K - 277-480V - 0-10V Dim - Black (65/803)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 19680 lm (JEBL 18L 40K 80CRI WH)
- Ufo-Lighting LED Bay Lights