Shop All Area Lights
Ufo-Lighting
200W LED Area Light Luminaire, 4000K, 120-277V, Dark Bronze
Mfr # HG-SL-200W-120-277V-4K
Zoro # G110908279
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Housing Material Aluminum
- Charger Input Voltage 100-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ufo-Lighting
- MFR # HG-SL-200W-120-277V-4K
- Zoro # G110908279
- Country of Origin China
- Category Area Lights
Details
Color | Bronze |
Housing Material | Aluminum |
Charger Input Voltage | 100-277V |
Description
European and American design style, high quality aluminum die casting, DUPONT powder painting process, round shape design, never fade, anti-cracking. Adopt aerodynamic design, take heat away quickly, keep low temperature for heat sink and LED chip for longer lifespan and higher light efficiency. A variety of installation ways, suitable for round pole, square pole, wall, ground and so on. All the screws are SUS316 stainless steel screws with stronger corrosion resistance ability. SMD3030 led chip, high CRI, light efficiency up to 160-180Im/w, low light decay and long lifespan. SOSEN high efficiency series 12KV anti-surge LED driver, installed on die casting cover of led driver, take heat away quickly to keep lower temperature and longer lifespan. Through various of experimental tests: wind resistance level test, conduction radiation,.5G seismic test, UV aging test, drop, stacking test etc.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT LiteBox Mounting Rack, Orange (45070)
- DWELED Flip LED Left Swing Arm 3000K in Black (BL-102)
- WESTGATE AD-102-BRDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM (AD-102-BR)
- ILC Replacement for Howard E2/32is-120sc replacement light bulb lamp (E2/32IS-120SC HOWARD)
- UFO-LIGHTING 300W LED Area Light Luminaire, 5000K, 120-277V, Dark Bronze (HG-SL-300W-120-277V-5K)
- UFO-LIGHTING 300W LED Area Light Luminaire, 5000K, 277-480V, Dark Bronze (HG-SL-300W-277-480V-5K)
- UFO-LIGHTING 200W LED Area Light Luminaire, 5000K, 120-277V, Dark Bronze (HG-SL-200W-120-277V-5K)
- UFO-LIGHTING 150W LED Area Light Luminaire, 4000K, 120-277V, Dark Bronze (HG-SL-150W-120-277V-4K)
- PORTOR LED Dusk-to-Dawn Barn Light, CCT and Wattage Selector, 36/48/60W, Photocell Sensor, (PT-BL-LW-3CP)
- DABMAR LIGHTING Area Light, 74, ABZ, Brass, Path, Walkway (LV74-ABZ)
- FEIT ELECTRIC LIGHT FIXTUR BRNZ LED 5"" (S5SQWM/830/DDBZ)
- Ufo-Lighting Area Lights