Shop All LED Bay Lights
Ufo-Lighting
1x4 LED Linear High Bay, Adjustable Wattage and Color Temperature
Mfr # HG-LL3-320W
Zoro # G010908294
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 100-277V
- Fixture Housing Material Steel / Polycarbonate
- Fixture Housing Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ufo-Lighting
- MFR # HG-LL3-320W
- Zoro # G010908294
- Country of Origin China
- Category LED Bay Lights
Details
Fixture Voltage | 100-277V |
Fixture Housing Material | Steel / Polycarbonate |
Fixture Housing Color | White |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21307)
- PROGRESS LIGHTING Two-Light Multi Directional Roundback Wall/Ceiling Fixture (P6149-30)
- CURRENT GE PAR 38 E26 (Medium) LED Floodlight Bulb Warm White 250 Watt Equivalence (37667)
- ENERGIZER Black Yes AA (ENYMHT61)
- UFO-LIGHTING 150W UFO LED High Bay Luminaire, 5000K, 120-277V, Dark Bronze (HG-HL-150W)
- UFO-LIGHTING 100W UFO LED High Bay Luminaire, 5000K, 120-277V, Dark Bronze (HG-HL07-100W)
- UFO-LIGHTING 200W UFO LED High Bay Luminaire, 5000K, 120-277V, Dark Bronze (HG-HL-200W)
- NUVO Fixture, Linear HiBay, LED, 110W, 277V, Damp (65/504)
- SOUTHWIRE LED High Bay Fixture, 60W, 7200 lm, 5000K (CL60LEDG2)
- LITHONIA LIGHTING LED Round High Bay 15in., 24000 LM, Mult (CPRB 24LM MVOLT 40K 80CRI DWH)
- NUVO 150 Watt UFO LED High Bay - 4000K - 20850 Lumens - 120-277 Volt - Black Finish (65/783R2)
- Ufo-Lighting LED Bay Lights