Shop All LED Bay Lights
Ufo-Lighting
1x2 LED Linear High Bay, Adjustable Wattage and Color Temperature
Mfr # HG-LL3-160W
Zoro # G410908276
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 100-277V
- Fixture Housing Color White
- Fixture Housing Material Steel / Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ufo-Lighting
- MFR # HG-LL3-160W
- Zoro # G410908276
- Country of Origin China
- Category LED Bay Lights
Details
Fixture Voltage | 100-277V |
Fixture Housing Color | White |
Fixture Housing Material | Steel / Polycarbonate |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Lamp, Flashlight, Bi-Pin (78914)
- PROGRESS LIGHTING Trinity 1-Light Mini-Pendant, 100 W, Antique Bronze (P5096-20)
- ILC Replacement for Ushio 1000556 replacement light bulb lamp (1000556 USHIO)
- STREAMLIGHT Strion Led Hl Rechargeable Flashlight, Flashlight Only (STL74750)
- UFO-LIGHTING 200W UFO LED High Bay Luminaire, 5000K, 120-277V, Dark Bronze (HG-HL-200W)
- UFO-LIGHTING 150W UFO LED High Bay Luminaire, 5000K, 120-277V, Dark Bronze (HG-HL-150W)
- UFO-LIGHTING 100W UFO LED High Bay Luminaire, 5000K, 120-277V, Dark Bronze (HG-HL07-100W)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 26558 lm (JEBL 24L 50K 80CRI WH)
- ILC Replacement For EIKO, LLH7D40KUS1A (LLH-7D-40K-U-S1A)
- NUVO LED Canopy Fixture - 100 Watt - CCT Selectable - Bronze Finish (65/632R1)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 93W (IBG 15L MVOLT)
- Ufo-Lighting LED Bay Lights