Shop All LED Bay Lights
Ufo-Lighting
150W UFO LED High Bay Luminaire, 5000K, 120-277V, Dark Bronze
Mfr # HG-HL-150W
Zoro # G110908330
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 22500
- Fixture Voltage 100-277V
- Color Temperature 40K/50K/60K
- Max. Fixture Wattage 150W
- Fixture Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ufo-Lighting
- MFR # HG-HL-150W
- Zoro # G110908330
- Country of Origin China
- Category LED Bay Lights
Details
Lumens | 22500 |
Fixture Voltage | 100-277V |
Color Temperature | 40K/50K/60K |
Max. Fixture Wattage | 150W |
Fixture Housing Material | Aluminum |
Fixture Housing Color | Black |
Lighting Certification | UL Listed, DLC Premium Listed |
CRI | >80 |
Description
Meet the UFO High Bay LED Lighting Fixture - your go-to solution for efficient and durable illumination. Suitable for wet locations with a UL Listing, it features long-life, high-efficiency surface-mount LEDs, offering a 100,000-hour lifespan based on IES LM-80 results and TM-21 calculations. At 150W with 120-277V input voltage, this fixture ensures consistent performance. Choose from 4000K, 5000K, and 6000K color temperatures with 0-10V continuous dimming for flexibility. The options include a 7in. 180mm white aluminum reflector and a PC reflector, complemented by a black finish standard or customization. Crafted from ADC12 die-cast aluminum, the UFO High Bay is built to last. It meets DLC 5.1 Premium certifications, ensuring quality. Specifications include 120V-277V input voltage, 150W wattage,22,500 lumens output, and an 80+ CRI. Elevate your lighting with the UFO High Bay - practical, efficient, and reliable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 5000K Bright White Dimmable GU10 Base 6-Pack (LR21503-6PK)
- LIVEX LIGHTING Mission 2 Light Polished Nickel Bath Van (1032-35)
- HALO Albalite Lens, 70 (70PS)
- ELCO LIGHTING Colored Lenses for MR16 Fixtures (L41)
- UFO-LIGHTING 100W UFO LED High Bay Luminaire, 5000K, 120-277V, Dark Bronze (HG-HL07-100W)
- UFO-LIGHTING 200W UFO LED High Bay Luminaire, 5000K, 120-277V, Dark Bronze (HG-HL-200W)
- LUXRITE 14 Inch Linear High Bay LED Shop Light 80/110/150W Up to 20500LM 4CCT 3000K-5000K Adjustable Tilt (LR41700-1PK)
- RCA LED High Bay, 200W, 6-3/4" L x 6-5/8" W (HB660200W50)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 21067 lm (IBE 22LM MVOLT 40K)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 20 5/8"W, 2 3/4"H, 218W (IBG36000LMSEFAFLWDHVOLTGZ1050K80CRIDWH)
- FOTODIOX Fotodiox Pro FlapJack LED Edge Light 4 x 11 in. Long Rectangle Ultra-Thin, Ultrabright Professional Daylight LED Dimmable Photo-Video Light Kit with Case; Battery & Charger (LED-Flpjk-C200L)
- Ufo-Lighting LED Bay Lights