Shop All Area Lights
Ufo-Lighting
150W LED Area Light Luminaire, 4000K, 277-380V, Dark Bronze
Mfr # HG-SL-150W-277-480V-5K
Zoro # G010908263
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charger Input Voltage 100-277V
- Color Bronze
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ufo-Lighting
- MFR # HG-SL-150W-277-480V-5K
- Zoro # G010908263
- Country of Origin China
- Category Area Lights
Details
Charger Input Voltage | 100-277V |
Color | Bronze |
Housing Material | Aluminum |
Description
European and American design style, high quality aluminum die casting, DUPONT powder painting process, round shape design, never fade, anti-cracking. Adopt aerodynamic design, take heat away quickly, keep low temperature for heat sink and LED chip for longer lifespan and higher light efficiency. A variety of installation ways, suitable for round pole, square pole, wall, ground and so on. All the screws are SUS316 stainless steel screws with stronger corrosion resistance ability. SMD3030 led chip, high CRI, light efficiency up to 160-180Im/w, low light decay and long lifespan. SOSEN high efficiency series 12KV anti-surge LED driver, installed on die casting cover of led driver, take heat away quickly to keep lower temperature and longer lifespan. Through various of experimental tests: wind resistance level test, conduction radiation,.5G seismic test, UV aging test, drop, stacking test etc.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT StringLights, 23.7ft, Bllt, 70LEDs, Multi (60RG18)
- ILC Replacement for Sylvania 60par38/hal/nfl25 120v replacement light bulb lamp (60PAR38/HAL/NFL25 120V SYLVANIA)
- WESTEK LED NITE LITE AUTMTC 4PK (NL-DRAR-4)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, Alkaline AA, 100 lm lm (68244)
- UFO-LIGHTING 300W LED Area Light Luminaire, 5000K, 277-480V, Dark Bronze (HG-SL-300W-277-480V-5K)
- UFO-LIGHTING 200W LED Area Light Luminaire, 4000K, 120-277V, Dark Bronze (HG-SL-200W-120-277V-4K)
- UFO-LIGHTING 300W LED Area Light Luminaire, 5000K, 120-277V, Dark Bronze (HG-SL-300W-120-277V-5K)
- UFO-LIGHTING 200W LED Area Light Luminaire, 5000K, 120-277V, Dark Bronze (HG-SL-200W-120-277V-5K)
- UFO-LIGHTING 150W LED Area Light Luminaire, 4000K, 120-277V, Dark Bronze (HG-SL-150W-120-277V-4K)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T2M MVOLT DDBXD)
- ILC Replacement For LIGHT BULB LAMP, LOA 9166 FIXTURE BRONZE (LOA 9166 FIXTURE) (BRONZE)
- Ufo-Lighting Area Lights