Shop All Boat Motors & Parts
Uflex Usa
Uflex Twin Lever Top Mount Control w/Neutral Lock & Trim Swit
Mfr # B502BT/L
Zoro # G403533034
Free Shipping & Returns
$936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uflex Usa
- MFR # B502BT/L
- Zoro # G403533034
- UPC # 702755044727
- Country of Origin Italy
- Category Boat Motors & Parts
Description
Twin Lever Top Mount Control w/Neutral Lock & Trim Switch - Black
In the twin engine installation a single switch will operate both trims. With a focus on efficiency these controls have been specifically designed to improve the functionality of control systems, making the boat easier to control. Single lever / dual action control to operate both with throttle and shift. Suitable for any type of boats with outboard, inboard or I/O power plants.
Features:
- Enables easy and safe shifting by preventing accidental gear engagement unless engine is idling
- Chrome plated high resistance ABS housing control with die cast chrome plated levers
- Push in button disengages shift for warm-up
- X12 neutral safety switch which prevents in-gear starting (optional)
- Exceeds EN ISO 11547 standards when X12 safety switch is installed
For use with all Ultraflex control cables except C4:
- C14 and MACH14 cables require no kit
- for C2, C8 and MACHZero cables the connection kit K59 - 40144C is included
- C5, C16 and MACH5 cables require K60 Kit - 40145E
- C36 and MACH36 cables require K62 Kit - 40157J
- C22 cable requires K61 Kit - 40146G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-3/8 x 11-1/2 in. (PA3875-FN)
- STANDARD IGNITION Door Jamb Switch, Aw-1019 (AW-1019)
- GROTE Shrink Tubing Kit, Dual Wall, Blk/Red, PK50 (83-6505)
- GROTE Battery Cable, Black, 2 ga., 100 ft. (82-5709)
- UFLEX USA Power A PA2-NT Network Terminator (42028L)
- UFLEX USA Power A Mark II Twin Engines Control Head w/Trim (42012V)
- UFLEX USA Uflex Twin Lever Top Mnt Control w/Neutral Lock-No Trim Switch-Chrome (B502CH/L)
- UFLEX USA Power A CAN-10 Network Connection Cable - 32.8' (71021K)
- UFLEX USA Uflex MACH™ Series High Efficiency & Flexibility Engine Cont (MC0X18)
- UFLEX USA High Efficiency-Flexibility Engine Control Cable-33C Univ. Style-6' (MC0X06)
- ILC Replacement for Delco 1998570 Starter (WX-UY6Z-1)
- Uflex Usa Boat Motors & Parts