Shop All Boat Steering, Controls & Accessories
Uflex Usa
UFlex Zero Torq Rotary Helm Single Cable Steering
Mfr # T83FC
Zoro # G912300059
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uflex Usa
- MFR # T83FC
- Zoro # G912300059
- UPC # 702755021421
- Country of Origin Unknown
- Category Boat Steering, Controls & Accessories
Description
T83FC Zero Torq Rotary Helm Single Cable Steering T83FC has a tilt range of 48 degrees and five locking positions, fast to get connected and easily installed with a planetary gear design and 3.8 approx steering wheel turns lock to lock. Features: Tilt range of 48 degrees and five locking positions Fast connect, simple installation The tilt device eliminates under-dash movement Standard 3/4 tapered shaft stainless steel All stainless steel cable output ends Corrosion resistant materials T83NRFC steering system is not to be used on boats equipped with engines that exceed the maximum horsepower rating of the boat X52 tilt mechanism fits Ultraflex tilt mount rotary and rack and pinion steering helms as well as Ultraflex tilt mount hydraulic pumps except SilverSteer and MasterDrive steering systems For boats faster than 50 mph, our hydraulic steering systems are recommended Optional steering wheel Engine connection kits Exceeds EN 28848 safety standards Exceeds ABYC P17 safety standards Specifications: M66 steering cable stroke: 228 mm 9in Lock-to-lock steering wheel turns: Approx. 3,8 Max. dash depth: 25,4 mm 1in Max. steering wheel diameter: 406 mm 16in Min. steering cable bend radius: 200 mm 7.9in This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 12-1/32 x 13 in. (LL1642-2)
- SUNEX JACK STAND PR HI HEIGHT PIN TYPE 10T (SU1410)
- SNOWPLOW AFTERMARKET MANUFACTURING Marker Guide, Flush/Flat Mount, 36 In, PK2 (1308110)
- ZEROSTART Engine Heater - 400W 120V, 1-3/4in. Plug Gmc, Isuzu (3100068)
- UFLEX USA UFlex M66 18' Fast Connect Rotary Steering Cable Universal (M66X18)
- UFLEX USA Male Run T-Fitting - 3/8" x 3/8" Tube x 1/4" NPT (171CA-6-4)
- UFLEX USA UFlex UP28FM Front Mount Helm Pump (UP28FM)
- UFLEX USA UFlex T71FC Single Cable Rotary Steering Helm (T71FC)
- UFLEX USA M66 8' Fast Connect Rotary Steering Cable Universal (M66X08)
- UFLEX USA Single Paddle Trim System (PTS-1)
- ENERPAC Kit (RC50K)
- Uflex Usa Boat Steering, Controls & Accessories