Shop All Boat Steering, Controls & Accessories
Uflex Usa
Uflex Single Lever Side Mount Control - Black/Chrome
Mfr # B310B
Zoro # G512300121
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uflex Usa
- MFR # B310B
- Zoro # G512300121
- Country of Origin Unknown
- Category Boat Steering, Controls & Accessories
Description
Single Lever Side Mount Control - Black/Chrome Features: Enables easy and safe shifting by preventing accidental gear engagement unless the engine is idling Can be installed horizontally or vertically, on the starboard or port side of the boat Provided with a brake tension release system adjustable from outside Pull-out handle disengages shift for warm-up Neutral safety switch X12 - 34543 Q optional prevents in-gear starting Exceeds EN ISO 11547 standards when X12 safety switch is installed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAJA DESIGNS XL SPORT, PAIR DRIVING/COMBO LED (567803)
- PERKO 0542 Gas Fill/Vent (0542DPGBLK)
- DORMAN License Lamp Lense, 68147 (68147)
- OPTRONICS 2-Led 3in. Yellow Marker/Clearance Light With .180 Male Bullets And Bezel (00212235P)
- UFLEX USA Uflex - V46 - 13.5in Stainless Steel Steering Wheel w/Speed Knob - Black (V46B)
- UFLEX USA Uflex Boss Style T-Fitting - Nickel - ORB 6 to 3/8" COMP (71955T)
- UFLEX USA UFlex UP28FM Front Mount Helm Pump (UP28FM)
- UFLEX USA 1/4 NPT to 3/8 T-Fitting (T-FITTING)
- UFLEX USA UFlex M66 9' Fast Connect Rotary Steering Cable Universal (M66X09)
- UFLEX USA UFlex M66 18' Fast Connect Rotary Steering Cable Universal (M66X18)
- SEACHOICE SWITCH UNIV KILL 50""TETH (11681)
- Uflex Usa Boat Steering, Controls & Accessories