Shop All Boat Steering, Controls & Accessories
Uflex Usa
UFlex Rotech 20' Rotary Steering Package - Cable, Bezel, Helm
Mfr # ROTECH20FC
Zoro # G103532245
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uflex Usa
- MFR # ROTECH20FC
- Zoro # G103532245
- UPC # 702755019978
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
ROTECH STEERING SYSTEM
ROTECH - X20
T71FC - helm
X34 - 90° bezel
M66 - 20' steering cable
UFLEX ROTARY STEERING SYSTEMS PACKAGED IN A BOX:
A convenient kit form, especially suitable as replacement steering, that includes helm, bezel and cable.
FEATURES AND TECHNICAL SPECIFICATIONS:
**The wheel is not included
ROTECH - X20
T71FC - helm
X34 - 90° bezel
M66 - 20' steering cable
UFLEX ROTARY STEERING SYSTEMS PACKAGED IN A BOX:
A convenient kit form, especially suitable as replacement steering, that includes helm, bezel and cable.
FEATURES AND TECHNICAL SPECIFICATIONS:
- Fast connect, simple installation
- All stainless steel cable output ends
- Corrosion resistant materials
- Particulary suitable where clearance is limited
- Standard 3/4" tapered shaft
- Lock-to-lock steering wheel turns: approx. 3,8
- Stroke: 9" (228 mm)
- Maximum allowable steering wheel diameter: 16" (406 mm)
- Minimum steering cable bend radius: 7.9" (200 mm)
- Minimal feedback
- Compact for mounting
- T71FC steering system is not to be used on boats quipped with engines that exceed the maximum horsepower rating of the boat
- For boats faster than 50 mph the twin cable steering system T72FC is recommended
- Exceeds EN 28848 safety standards
- Exceeds ABYC P17 safety standards
**The wheel is not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE WORKPRO W114015 16-in. Lug Wrench, Universal Fittings, Solid Steel Construction Single Pack (W114015)
- AFTERMARKET JAndN Electrical Products Jacketed Duplex Wire (600-16014-100-JN)
- ILC Replacement for ONAN 191-1808-04 STARTER (191-1808-04 STARTER)
- VALLEY INDUSTRIES Nozzle Boomless Full Spray 2 G (BN2BP125FWX-CS)
- UFLEX USA 90degree 3/8 NI Plate Comp Fitting (MD 38 NI COM FT)
- UFLEX USA UFlex M66 15' Fast Connect Rotary Steering Cable Universal (M66X15)
- UFLEX USA UFlex UP28FM Front Mount Helm Pump (UP28FM)
- UFLEX USA Male Run T-Fitting - 3/8" x 3/8" Tube x 1/4" NPT (171CA-6-4)
- UFLEX USA UFlex T71FC Single Cable Rotary Steering Helm (T71FC)
- UFLEX USA UC12OBF / UC128-SVS Spacer Kit (40735C)
- SEA DOG Nylon Switch Panel Vertical, #424110-1 (424110-1)
- Uflex Usa Boat Steering, Controls & Accessories