Shop All Boat Steering, Controls & Accessories
Uflex Usa
UFlex Rotech 18' Rotary Steering Package - Cable, Bezel, Helm
Mfr # ROTECH18FC
Zoro # G003532246
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uflex Usa
- MFR # ROTECH18FC
- Zoro # G003532246
- UPC # 702755019855
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
ROTECH STEERING SYSTEM
ROTECH - X18
T71FC - helm
X34 - 90° bezel
M66 - 18' steering cable
UFLEX ROTARY STEERING SYSTEMS PACKAGED IN A BOX:
A convenient kit form, especially suitable as replacement steering, that includes helm, bezel and cable.
FEATURES AND TECHNICAL SPECIFICATIONS:
**The wheel is not included
ROTECH - X18
T71FC - helm
X34 - 90° bezel
M66 - 18' steering cable
UFLEX ROTARY STEERING SYSTEMS PACKAGED IN A BOX:
A convenient kit form, especially suitable as replacement steering, that includes helm, bezel and cable.
FEATURES AND TECHNICAL SPECIFICATIONS:
- Fast connect, simple installation
- All stainless steel cable output ends
- Corrosion resistant materials
- Particulary suitable where clearance is limited
- Standard 3/4" tapered shaft
- Lock-to-lock steering wheel turns: approx. 3,8
- Stroke: 9" (228 mm)
- Maximum allowable steering wheel diameter: 16" (406 mm)
- Minimum steering cable bend radius: 7.9" (200 mm)
- Minimal feedback
- Compact for mounting
- T71FC steering system is not to be used on boats quipped with engines that exceed the maximum horsepower rating of the boat
- For boats faster than 50 mph the twin cable steering system T72FC is recommended
- Exceeds EN 28848 safety standards
- Exceeds ABYC P17 safety standards
**The wheel is not included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS Filter Removal Cups, FC25 Cup Only, Red (4? x 4? x 4?, 14 oz, 400 milliliters) (FC25)
- CHEMICAL GUYS CHEMICAL GUYS CREEPER PROFESSIONAL BUCKET DOLLY (ACC1001R)
- ECCO Camera Cable, Remote Antenna with 3m (ECANTE-R)
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Black, 0.045" Diameter, 60 Volts (18STRBLAGXL500)
- UFLEX USA Uflex PROTECH 1.1 Front Mount OB Hydraulic System - Includes UP28 FM H (PROTECH 1.1)
- UFLEX USA GoTech 1.0 Universal Front Mount Outboard Hydraulic Steering System (GOTECH 1.0)
- UFLEX USA M66 8' Fast Connect Rotary Steering Cable Universal (M66X08)
- UFLEX USA 1/4 NPT to 3/8 T-Fitting (T-FITTING)
- UFLEX USA Uflex - V46 - 13.5in Stainless Steel Steering Wheel w/Speed Knob - Black (V46B)
- UFLEX USA UFlex M66 16' Fast Connect Rotary Steering Cable Universal (M66X16)
- CROOKED CREEK Crooked Creek C11660 Synthetic Oar - 6' (50420)
- Uflex Usa Boat Steering, Controls & Accessories